Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-BA 240 Treatment Table, Black
Mfr # AMBA240-BLK
Zoro # G202569722
product price: $4,347.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,347.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AMBA240-BLK
- Zoro # G202569722
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Two Piece
Width: 40′′
Length: 76′′
Head Section: One Section
40′′ x 27′′ Raises 75 Degrees.
Body Section: 40′′ x 49′′
Lifting Capacity (lbs): 500 lbs.
Available for bariatric patients.
Heavy duty steel tube Hi Lo control allows adjustment of the table height while keeping both hands on the patient and both feet on the floor. The control is designed to allow easy access from anywhere around the table without disrupting the treatment.
Minimum Height : 18′′
Maximum Height : 37′′
Heavy-duty vinyl with bacterial protection.
1.75′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts to ensure years of trouble-free operation.
4 Caster Base with 4′′ Total Lock ball bearing casters
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
Width: 40′′
Length: 76′′
Head Section: One Section
40′′ x 27′′ Raises 75 Degrees.
Body Section: 40′′ x 49′′
Lifting Capacity (lbs): 500 lbs.
Available for bariatric patients.
Heavy duty steel tube Hi Lo control allows adjustment of the table height while keeping both hands on the patient and both feet on the floor. The control is designed to allow easy access from anywhere around the table without disrupting the treatment.
Minimum Height : 18′′
Maximum Height : 37′′
Heavy-duty vinyl with bacterial protection.
1.75′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts to ensure years of trouble-free operation.
4 Caster Base with 4′′ Total Lock ball bearing casters
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Finger Ring Cutter, 5-1/4 In L (3235)
- ILC Replacement for Fukuda Denshi Dynascope Ds-8100 Pinch ECG Leadwire (DYNASCOPE DS-8100 PINCH ECG LEADWIRE FUKUDA DENS)
- GEORGIA-PACIFIC Dispn Wiper Brawny Bucket Bracket (54140)
- MEDLINE INDUSTRIES, INC Medline MDS9413 Handheld Aneroid Sphygmomanometer, Large Adult Cuff, Blue (MDS9413)
- CLEARBLUE Clearblue Pregnancy Test Visual, PK24 (60005)
- GARDNER-GIBSON Gardner Gibson 3-20-7111 1 Gallon Dynamite 111 Hd Clay Non Strippable Wall-covering Adhesive (28921)
- ILC Replacement for Mckesson Lumeon Deluxe Blood Pressure Unit Inflation Bulb AND Valve (LUMEON DELUXE BLOOD PRESSURE UNIT INFLATION BULB)
- NEXEL Stainless Steel Wire Shelf, 24W x 14D (S1424S)
- BARSKA Supply Cabinet, White, 22-13/16" Overall H (CB12824)
- GROHE Universal Snap Coupling 1.5 gpm (64999000)
- GE Blood Glucose Monitor (GE100) (GE100)
- Armedica Diagnostic Equipment