Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-BA 234 Treatment Table, Blueridge
Mfr # AMBA234-BLR
Zoro # G202570230
product price: $4,208.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,208.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AMBA234-BLR
- Zoro # G202570230
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Two Piece
Width: 34′′
Length: 76′′
Head Section: One Section
34′′ x 27′′. Raises 75 degrees. Contoured face / nose opening.
Body Section: 34′′ x 49′′
Lifting Capacity (lbs): 500 lbs.
Available for bariatric patients.
Heavy duty steel tube Hi Lo control allows adjustment of the table height while keeping both hands on the patient and both feet on the floor. The control is designed to allow easy access from anywhere around the table without disrupting the treatment.
Minimum Height : 18′′
Maximum Height : 37′′
Heavy-duty vinyl with bacterial protection.
1.75′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts to ensure years of trouble-free operation.
4 Caster Base with 4′′ Total Lock ball bearing casters
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
Width: 34′′
Length: 76′′
Head Section: One Section
34′′ x 27′′. Raises 75 degrees. Contoured face / nose opening.
Body Section: 34′′ x 49′′
Lifting Capacity (lbs): 500 lbs.
Available for bariatric patients.
Heavy duty steel tube Hi Lo control allows adjustment of the table height while keeping both hands on the patient and both feet on the floor. The control is designed to allow easy access from anywhere around the table without disrupting the treatment.
Minimum Height : 18′′
Maximum Height : 37′′
Heavy-duty vinyl with bacterial protection.
1.75′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts to ensure years of trouble-free operation.
4 Caster Base with 4′′ Total Lock ball bearing casters
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMART-SAN Hand Sanitizer Gel, 500 mL, Bottle, PK4 (BHC1006)
- ALCO Elevating Leg Rest, Black Calf Pad (83223)
- FIRST AID ONLY Bandage, Beige, Fabric, Box, PK50 (1-950)
- ILC Replacement for Burton Uv503 replacement light bulb lamp (UV503 BURTON)
- A2Z SCILAB Liston Bone Cutter 7.5" Straight (A2Z-ZR765)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1001 Baseline Plastic Goniometer - 360 Degree Head - 8 in. Arms (12-1001)
- PAKIT Spray Bottle Label, Glass Cleaner (PAK5551L-12)
- TOOL UV001930 Lawn & Garden Tractor Battery Terminal Nut & Bolt (TO697844)
- ILC Replacement for Rectus Type 20 Nibp Connectors (TYPE 20 NIBP CONNECTORS RECTUS)
- ZORO SELECT Sundry Jars, Acrylic, Labeled, PK5 (BLCP076JCL)
- AMP RESEARCH 04-16 F150/08-16 F250/F350 BED X-TENDER, NO DRILL BRACKET - MOUNTING K (74602-01A)
- Armedica Diagnostic Equipment