Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-BA 200 Treatment Table, Patina
Mfr # AMBA200-PTN
Zoro # G102570613
product price: $3,410.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,410.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AMBA200-PTN
- Zoro # G102570613
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Two Piece
Width: 27′′
Length: 76′′
Head Section: One Section
15′′ x 27′′. Raises 45 degrees. Lowers 90 degrees.
Contoured Face/Nose Opening
Body Section: 61′′ x 27′′
Lifting Capacity (lbs): 400 lbs.
Heavy duty steel tube Hi Lo control allows adjustment of the table height while keeping both hands on the patient and both feet on the floor. The control is designed to allow easy access from anywhere around the table without disrupting the treatment.
All AM-BA Series Treatment Tables share these features:
Minimum Height : 18′′
Maximum Height : 37′′
Heavy-duty vinyl with bacterial protection.
1.5′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts to ensure years of trouble-free operation.
4 Caster Base with 4′′ Total Lock ball bearing casters
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
Width: 27′′
Length: 76′′
Head Section: One Section
15′′ x 27′′. Raises 45 degrees. Lowers 90 degrees.
Contoured Face/Nose Opening
Body Section: 61′′ x 27′′
Lifting Capacity (lbs): 400 lbs.
Heavy duty steel tube Hi Lo control allows adjustment of the table height while keeping both hands on the patient and both feet on the floor. The control is designed to allow easy access from anywhere around the table without disrupting the treatment.
All AM-BA Series Treatment Tables share these features:
Minimum Height : 18′′
Maximum Height : 37′′
Heavy-duty vinyl with bacterial protection.
1.5′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts to ensure years of trouble-free operation.
4 Caster Base with 4′′ Total Lock ball bearing casters
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDDIES Hand Sanitizer, Size 2 oz., PK10 (ECHMUSS2OZ-10)
- FIRST AID ONLY Gauze Pad, Sterile, 3 in. L x 3 in. W, PK20 (I211)
- DEALMED Stretch Gauze Bandage Rolls, Non-Sterile, 2", 12/Bx, 8/Cs, 96PK (783102)
- PDD Aftermarket Bed Control (6LVWS7)
- CLINTON Alpha Series Treatment Table with Shelf, Black (3020-27-3BK)
- MERET PRODUCTS ID Panel, Hook-and-Loop Closure, 2" H, Red (M5101HP-B)
- DANCO 53/64 in. D Cadmium Plated Steel Steel Basin Washer (36475B)
- ABB 12 ENT Quick Coupling (A240D-CAR)
- SURGICAL DESIGN Tuning Fork, Set of 5, Multicolor (SDZR-0047)
- DMI Rescue Board, 30in.L, 3/4in.W, Wood (518-1754-0400)
- LEARN IT BY ART&TRADE Art Integration Kit, Grade 4, 12-3/5"Wx19-1/4"Lx3-1/2"H, MI (PAC100107)
- Armedica Diagnostic Equipment