Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-BA 200 Treatment Table, Greystone
Mfr # AMBA200-GST
Zoro # G202570643
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,410.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armedica
- MFR # AMBA200-GST
- Zoro # G202570643
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Two Piece
Width: 27′′
Length: 76′′
Head Section: One Section
15′′ x 27′′. Raises 45 degrees. Lowers 90 degrees.
Contoured Face/Nose Opening
Body Section: 61′′ x 27′′
Lifting Capacity (lbs): 400 lbs.
Heavy duty steel tube Hi Lo control allows adjustment of the table height while keeping both hands on the patient and both feet on the floor. The control is designed to allow easy access from anywhere around the table without disrupting the treatment.
All AM-BA Series Treatment Tables share these features:
Minimum Height : 18′′
Maximum Height : 37′′
Heavy-duty vinyl with bacterial protection.
1.5′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts to ensure years of trouble-free operation.
4 Caster Base with 4′′ Total Lock ball bearing casters
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
Width: 27′′
Length: 76′′
Head Section: One Section
15′′ x 27′′. Raises 45 degrees. Lowers 90 degrees.
Contoured Face/Nose Opening
Body Section: 61′′ x 27′′
Lifting Capacity (lbs): 400 lbs.
Heavy duty steel tube Hi Lo control allows adjustment of the table height while keeping both hands on the patient and both feet on the floor. The control is designed to allow easy access from anywhere around the table without disrupting the treatment.
All AM-BA Series Treatment Tables share these features:
Minimum Height : 18′′
Maximum Height : 37′′
Heavy-duty vinyl with bacterial protection.
1.5′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts to ensure years of trouble-free operation.
4 Caster Base with 4′′ Total Lock ball bearing casters
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MABIS Digital Thermometer, Oral (15-736-000)
- DYNAREX CPR Shield, Universal (80201)
- SMARTHEART Automatic Arm Digital Blood Pressure Monitor (2-Person memory, 60 ea.) (01-539)
- DEALMED Island Dressing, Sterile, 4" X 4", 25/Bx, 6/Cs, 150PK (783640)
- MEDSOURCE Cannula, Non Flared Tip, PVC, Clr/Wht, PK50 (MS-24003)
- BIOFREEZE Biofreeze, Pump Bottle, 16 oz. (31116)
- BELL SPORTS Bell Sports 7060097 Adult Bike Helmet; Black (202697)
- THE MARWIN Superior 22.5 x 54 10 ft. Attic Stair 300Lb (TH601414)
- ILC Replacement for Welch Allyn Spot Vital Signs LXI Nibp Hoses (SPOT VITAL SIGNS LXI NIBP HOSES WELCH ALLYN)
- ILC Replacement for Pacific Medical Pm21 Nibp Connectors (PM21 NIBP CONNECTORS PACIFIC MEDICAL)
- GRAYLING INDUSTRIES SENTINEL WETTING AGENT SURFACTANT 5 GAL. (6015)
- Armedica Diagnostic Equipment