Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-BA 200 Treatment Table, Blueridge
Mfr # AMBA200-BLR
Zoro # G202570308
product price: $3,410.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,410.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AMBA200-BLR
- Zoro # G202570308
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Two Piece
Width: 27′′
Length: 76′′
Head Section: One Section
15′′ x 27′′. Raises 45 degrees. Lowers 90 degrees.
Contoured Face/Nose Opening
Body Section: 61′′ x 27′′
Lifting Capacity (lbs): 400 lbs.
Heavy duty steel tube Hi Lo control allows adjustment of the table height while keeping both hands on the patient and both feet on the floor. The control is designed to allow easy access from anywhere around the table without disrupting the treatment.
All AM-BA Series Treatment Tables share these features:
Minimum Height : 18′′
Maximum Height : 37′′
Heavy-duty vinyl with bacterial protection.
1.5′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts to ensure years of trouble-free operation.
4 Caster Base with 4′′ Total Lock ball bearing casters
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
Width: 27′′
Length: 76′′
Head Section: One Section
15′′ x 27′′. Raises 45 degrees. Lowers 90 degrees.
Contoured Face/Nose Opening
Body Section: 61′′ x 27′′
Lifting Capacity (lbs): 400 lbs.
Heavy duty steel tube Hi Lo control allows adjustment of the table height while keeping both hands on the patient and both feet on the floor. The control is designed to allow easy access from anywhere around the table without disrupting the treatment.
All AM-BA Series Treatment Tables share these features:
Minimum Height : 18′′
Maximum Height : 37′′
Heavy-duty vinyl with bacterial protection.
1.5′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts to ensure years of trouble-free operation.
4 Caster Base with 4′′ Total Lock ball bearing casters
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNO Basket Stretcher, 600 lb., 86 In., Orange (71-S)
- Q-TIPS Cotton Swabs, PK750 (09824PK)
- ZORO SELECT Strip Bandages, 1-1/2" L x 7/8" W, PK50 (100250)
- EMI Fanny Pack, Nylon, Black, 10inx6inx5in (825 BLACK)
- ECONOMY Graduated Measures Cup, 334in x 458, 16 oz (GS-35-362)
- CLINTON Serengeti Sunrise Treatment Table (7951)
- MEDSOURCE Splint, Orange, 36 in. L (MS-SPLINT)
- MERET PRODUCTS ID Panel, Hook-and-Loop Closure, 2" H, Red (M5101HP-B)
- ILC Replacement for Welch Allyn 5082-183 Nibp Connectors (5082-183 NIBP CONNECTORS WELCH ALLYN)
- ILC Replacement for Edwards 8000-0665 IBP Adapter Cables (8000-0665 IBP ADAPTER CABLES EDWARDS)
- ZORO SELECT Basin 1 7/8 Qt 3X7 3/8 304SS (87420)
- Armedica Diagnostic Equipment