Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-BA 200 Treatment Table, Black
Mfr # AMBA200-BLK
Zoro # G102570255
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,410.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armedica
- MFR # AMBA200-BLK
- Zoro # G102570255
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Two Piece
Width: 27′′
Length: 76′′
Head Section: One Section
15′′ x 27′′. Raises 45 degrees. Lowers 90 degrees.
Contoured Face/Nose Opening
Body Section: 61′′ x 27′′
Lifting Capacity (lbs): 400 lbs.
Heavy duty steel tube Hi Lo control allows adjustment of the table height while keeping both hands on the patient and both feet on the floor. The control is designed to allow easy access from anywhere around the table without disrupting the treatment.
All AM-BA Series Treatment Tables share these features:
Minimum Height : 18′′
Maximum Height : 37′′
Heavy-duty vinyl with bacterial protection.
1.5′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts to ensure years of trouble-free operation.
4 Caster Base with 4′′ Total Lock ball bearing casters
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
Width: 27′′
Length: 76′′
Head Section: One Section
15′′ x 27′′. Raises 45 degrees. Lowers 90 degrees.
Contoured Face/Nose Opening
Body Section: 61′′ x 27′′
Lifting Capacity (lbs): 400 lbs.
Heavy duty steel tube Hi Lo control allows adjustment of the table height while keeping both hands on the patient and both feet on the floor. The control is designed to allow easy access from anywhere around the table without disrupting the treatment.
All AM-BA Series Treatment Tables share these features:
Minimum Height : 18′′
Maximum Height : 37′′
Heavy-duty vinyl with bacterial protection.
1.5′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts to ensure years of trouble-free operation.
4 Caster Base with 4′′ Total Lock ball bearing casters
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bulk Burn Care Kit, Plastic (54572)
- INTERDESIGN Eco Vanity Black Ceramic Tumbler (28227)
- FIRST AID ONLY Metal Detectable Knuckle Bandage, PK25 (1-690)
- MEDIQUE Adhesive Tape, White, 1 In. W, 5 yd. L (621LS)
- ZORO SELECT Basin 8.5 Qt 4/8X14.5 304SS (87360)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1026 Baseline Plastic Absolute Axis - Attachment Only for 12 in. Goniometer (12-1026)
- BILT-RITE MASTEX HEALTH Mighty Mini Tens, 1 Inch Height, 2 Inch Width (10-65005-2)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1607)
- EVA-SAFE Evidence Tubes, PK12 (SHSC0821SC)
- SYLVANIA Sylvania QHE 4X32T8/UNV ISN-SC32 T8 High Efficiency -Normal Ballast Factor-Small Can (49857)
- ILC Replacement for Physio-control 11996-000033 Nibp Hoses (11996-000033 NIBP HOSES PHYSIO-CONTROL)
- Armedica Diagnostic Equipment