Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-BA 150 Treatment Table, Taupe
Mfr # AMBA150-TAU
Zoro # G302570420
product price: $3,239.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,239.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AMBA150-TAU
- Zoro # G302570420
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: One Piece
Width: 27′′
Length: 76′′
Lifting Capacity (lbs): 400 lbs.
Heavy duty steel tube Hi Lo control allows adjustment of the table height while keeping both hands on the patient and both feet on the floor. The control is designed to allow easy access from anywhere around the table without disrupting the treatment.
Minimum Height : 18′′
Maximum Height : 37′′
Heavy-duty vinyl with bacterial protection.
1.5′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts to ensure years of trouble-free operation.
4 Caster Base with 4′′ Total Lock ball bearing casters
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
Width: 27′′
Length: 76′′
Lifting Capacity (lbs): 400 lbs.
Heavy duty steel tube Hi Lo control allows adjustment of the table height while keeping both hands on the patient and both feet on the floor. The control is designed to allow easy access from anywhere around the table without disrupting the treatment.
Minimum Height : 18′′
Maximum Height : 37′′
Heavy-duty vinyl with bacterial protection.
1.5′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts to ensure years of trouble-free operation.
4 Caster Base with 4′′ Total Lock ball bearing casters
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Table Paper Exam, Smooth, 18" X 225', 1 Roll, 12/Cs, 12PK (782040)
- BENADRYL Benadryl Allergy Plus 24 Count, PK24 (5355726)
- PROHEAL Adult Diapers, Medium, Overnight Absorbency, Hook & Loop Closure, 12PK (PH-63063-12PK)
- GARDNER-GIBSON Gardner Gibson 3-20-7780 1 Gallon Clear Dynamite 780 Hd Strippable Wall-covering Adhesive (28924)
- CLINTON Alpha Series Treatment Table with Shelf, Black (3020-27-3BK)
- DYNAREX Medical Blades #11 (4131)
- SCIENTIFIC LABWARES Glass Cutter Diamond Tipped (SWZR-111)
- ILC Replacement for GE Healthcare 1T Dinaclick Female Recept FOR Single Lumen Hoses (1T DINACLICK FEMALE RECEPT FOR SINGLE LUMEN HOSES)
- SEM PRODUCTS QUK SPRY SYS STATIC MIXERS (6PK) (SE70103)
- ECONOMY Periodontal Scaler, Sickle, H6/7 (18-740)
- COVIDIEN Wall Cabinet, Plastic, Beige (SSGB10056H)
- Armedica Diagnostic Equipment