Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-BA 150 Treatment Table, Imp. Blue
Mfr # AMBA150-IBL
Zoro # G402570078
product price: $3,239.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,239.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AMBA150-IBL
- Zoro # G402570078
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: One Piece
Width: 27′′
Length: 76′′
Lifting Capacity (lbs): 400 lbs.
Heavy duty steel tube Hi Lo control allows adjustment of the table height while keeping both hands on the patient and both feet on the floor. The control is designed to allow easy access from anywhere around the table without disrupting the treatment.
Minimum Height : 18′′
Maximum Height : 37′′
Heavy-duty vinyl with bacterial protection.
1.5′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts to ensure years of trouble-free operation.
4 Caster Base with 4′′ Total Lock ball bearing casters
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
Width: 27′′
Length: 76′′
Lifting Capacity (lbs): 400 lbs.
Heavy duty steel tube Hi Lo control allows adjustment of the table height while keeping both hands on the patient and both feet on the floor. The control is designed to allow easy access from anywhere around the table without disrupting the treatment.
Minimum Height : 18′′
Maximum Height : 37′′
Heavy-duty vinyl with bacterial protection.
1.5′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts to ensure years of trouble-free operation.
4 Caster Base with 4′′ Total Lock ball bearing casters
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Abd Combine Pads 8" X 10", Sterile, 24/Bx, 15/Cs, 360PK (783503)
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901-BK)
- WELCH ALLYN KLEENSPEC OTOSCOPE SPEC, 4MM (52134)
- MEDSOURCE Blood Pressure Unit, For Large Adults (MS-BP200)
- MCKESSON H-Brace Exam Table (2064-GNMTLDCHRY)
- ILC Replacement for Critikon Dinamap Sft-a1-2a-l Nibp Cuffs (SFT-A1-2A-L NIBP CUFFS CRITIKON DINAMAP)
- ILC Replacement for Welch Allyn 5082-185 Nibp Connectors (5082-185 NIBP CONNECTORS WELCH ALLYN)
- DYNABRADE PAD HOOK & LOOP 6" (DB56158)
- EATON Eaton 606012 Br Series 1-Pole Duplex Breaker Two X 20A (606012)
- DMI Traction Set, 20 lb., Foam/Vinyl (534-2014-0000)
- CORTECH Evidence Pouch, 9 x 12 In, Yellow (VP93467)
- Armedica Diagnostic and Monitoring Instruments and Supplies