Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-643 Mat Table, Merlot
Mfr # AM643-MRL
Zoro # G902569787
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,971.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armedica
- MFR # AM643-MRL
- Zoro # G902569787
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Adjustable Backrest..........29′′ x 48′′
Raises 80 Degrees with gas spring assist
Locks in any position
Body Section...................55′′ x 48′′
Upholstered top with 2′′ firm density foam
Manual Hi-Lo..................48′′ x 84′′
Minimum Height.............20′′
Maximum Height............30′′
All you have to do is examine our welded, all steel frame mat platforms with their 900 lb. lifting capacity and you will be convinced of this! With three models and three sizes of each model to select from, you’re guaranteed the find just the right choice for your clinic’s needs. All of the steel frame mat platforms share these quality features:
Welded tubular steel frames and legs, with fully finished and burnished welds.
34 oz. Heavy-duty vinyl with bacterial protection.
2′′ Firm density foam tops.
Radiused, seamless corners on upholstered components
900 lb. Weight capacity
Raises 80 Degrees with gas spring assist
Locks in any position
Body Section...................55′′ x 48′′
Upholstered top with 2′′ firm density foam
Manual Hi-Lo..................48′′ x 84′′
Minimum Height.............20′′
Maximum Height............30′′
All you have to do is examine our welded, all steel frame mat platforms with their 900 lb. lifting capacity and you will be convinced of this! With three models and three sizes of each model to select from, you’re guaranteed the find just the right choice for your clinic’s needs. All of the steel frame mat platforms share these quality features:
Welded tubular steel frames and legs, with fully finished and burnished welds.
34 oz. Heavy-duty vinyl with bacterial protection.
2′′ Firm density foam tops.
Radiused, seamless corners on upholstered components
900 lb. Weight capacity
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Metal Detectable Knuckle Bandage, PK25 (1-690)
- OMNIMED. Omnimed Stainless Steel Quadruple Bulk PPE Dispenser, 24inW x 5-3/4inD x 17inH (307024)
- GEORGIA-PACIFIC Hand/Body Lotion, Pump Bottle, 443mL, PK6 (43461)
- GREEN EARTH Skin Cleanser, Foaming, Fragrance-Free, 1 Gal, , Straw, PK 4 (BET7150400)
- GRAYLING INDUSTRIES SENTINEL WETTING AGENT SURFACTANT 5 GAL. (6015)
- ILC Replacement for Alaris Medical Systems 2887b Reusable Temperature Probes (2887B REUSABLE TEMPERATURE PROBES ALARIS MEDICAL)
- ILC Replacement for Datex Ohmeda 6600-0874-700 Disposable Temperature Probes (6600-0874-700 DISPOSABLE TEMPERATURE PROBES DATEX)
- Q-TIPS Beauty Rounds, 960PK (030521004573)
- THE MARWIN Superior 22.5 x 54 10 ft. Attic Stair 300Lb (TH601414)
- GROHE Universal Snap Coupling Starlight Chrome (46138000)
- A&D A&D UB-543 Medical Premium Multi-User Wrist Blood Pressure Monitor (UB-543)
- Armedica Diagnostic Equipment