Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-450 Traction Table, Merlot
Mfr # AM450-MRL
Zoro # G402569683
product price: $4,867.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,867.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AM450-MRL
- Zoro # G402569683
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Friction Free Lumbar Section Seperates 5′′ and rolls on 4 Steel Ball Roller Bearings. The Rolling Section can be locked in any position with a positive gear rack system.
Top Section: Six Piece
Width: 27′′
Length: 76′′
Overall Length: 99′′
Head Section: Three Section
Raises 45 Degrees, Lowers 90 Degrees, Contoured Face / Nose Opening
Center Section: 10′′ x 27′′
Thoracic Section: 17-1/2′′ x 27′′
Foot Section: 33′′ x 27′′ Raises 80 Degrees.
Headrest: 15′′ x 13′′
Armrest: 12-1/2′′ x 5-1/2′′
Capacity (lbs): 400
These treatment tables are what put Armedica on the map... strong, stylish and affordable. For the clinician, the AM-Series offers full height adjustment and section mobility so the patient can be placed in the proper position for maximum results with minimum effort. For the patient, comfort and easy access getting on and off the table.
All AM-Series Treatment Tables share these features:
34 oz. Heavy-duty vinyl with Permablok 3(R) bacterial protection.
1�” Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Footswitch control.
Power assisted caster system (unless noted otherwise).
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
400 lb. Lifting weight capacity (unless noted otherwise).
Top Section: Six Piece
Width: 27′′
Length: 76′′
Overall Length: 99′′
Head Section: Three Section
Raises 45 Degrees, Lowers 90 Degrees, Contoured Face / Nose Opening
Center Section: 10′′ x 27′′
Thoracic Section: 17-1/2′′ x 27′′
Foot Section: 33′′ x 27′′ Raises 80 Degrees.
Headrest: 15′′ x 13′′
Armrest: 12-1/2′′ x 5-1/2′′
Capacity (lbs): 400
These treatment tables are what put Armedica on the map... strong, stylish and affordable. For the clinician, the AM-Series offers full height adjustment and section mobility so the patient can be placed in the proper position for maximum results with minimum effort. For the patient, comfort and easy access getting on and off the table.
All AM-Series Treatment Tables share these features:
34 oz. Heavy-duty vinyl with Permablok 3(R) bacterial protection.
1�” Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Footswitch control.
Power assisted caster system (unless noted otherwise).
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
400 lb. Lifting weight capacity (unless noted otherwise).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Elastic Bandage Wrap, 3" x 5 yd (FAE-6104)
- DICK MEDICAL SUPPLY Hip Immobilizer, 12" W x 18" L x 8" H, Org (54000 OR)
- TWO OLD GOATS Two Old Goats Lotn 4Oz (A&F 4 OZ)
- NORTHSHORE EternaDry Booster Pads Diaper Doublers, Medium, 5x14", Pack, 30PK (1507)
- COTTAGE Jar Holder, Clear Acrylic, Sundry (ASPR061222)
- CYNAMED Wax and Cement Spatulas, W-31 (CYZR-0285)
- WEDGEWOOD Wedgewood 56096 Igniter for 33 & 34 Series Stoves (56096)
- LUCKY LINE LuckyLine: 4-1/4 LOCKING CABLE RING RED (LKL-80870)
- DEVILBISS AUTOMOTIVE REFINISHING DPC-608 REUSABLE SLEEVE & LID 34OZ (DV802973)
- BATTERY SYSTEMS 12V L And G Tractor Battery (GT-H)
- DIAL MFG BEARING HI RISE 3/4"" (6644)
- Armedica Diagnostic Equipment