Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-450 Traction Table, Blueridge
Mfr # AM450-BLR
Zoro # G202570339
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,771.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armedica
- MFR # AM450-BLR
- Zoro # G202570339
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Friction Free Lumbar Section Seperates 5′′ and rolls on 4 Steel Ball Roller Bearings. The Rolling Section can be locked in any position with a positive gear rack system.
Top Section: Six Piece
Width: 27′′
Length: 76′′
Overall Length: 99′′
Head Section: Three Section
Raises 45 Degrees, Lowers 90 Degrees, Contoured Face / Nose Opening
Center Section: 10′′ x 27′′
Thoracic Section: 17-1/2′′ x 27′′
Foot Section: 33′′ x 27′′ Raises 80 Degrees.
Headrest: 15′′ x 13′′
Armrest: 12-1/2′′ x 5-1/2′′
Capacity (lbs): 400
These treatment tables are what put Armedica on the map... strong, stylish and affordable. For the clinician, the AM-Series offers full height adjustment and section mobility so the patient can be placed in the proper position for maximum results with minimum effort. For the patient, comfort and easy access getting on and off the table.
All AM-Series Treatment Tables share these features:
34 oz. Heavy-duty vinyl with Permablok 3(R) bacterial protection.
1�” Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Footswitch control.
Power assisted caster system (unless noted otherwise).
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
400 lb. Lifting weight capacity (unless noted otherwise).
Top Section: Six Piece
Width: 27′′
Length: 76′′
Overall Length: 99′′
Head Section: Three Section
Raises 45 Degrees, Lowers 90 Degrees, Contoured Face / Nose Opening
Center Section: 10′′ x 27′′
Thoracic Section: 17-1/2′′ x 27′′
Foot Section: 33′′ x 27′′ Raises 80 Degrees.
Headrest: 15′′ x 13′′
Armrest: 12-1/2′′ x 5-1/2′′
Capacity (lbs): 400
These treatment tables are what put Armedica on the map... strong, stylish and affordable. For the clinician, the AM-Series offers full height adjustment and section mobility so the patient can be placed in the proper position for maximum results with minimum effort. For the patient, comfort and easy access getting on and off the table.
All AM-Series Treatment Tables share these features:
34 oz. Heavy-duty vinyl with Permablok 3(R) bacterial protection.
1�” Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Footswitch control.
Power assisted caster system (unless noted otherwise).
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
400 lb. Lifting weight capacity (unless noted otherwise).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Sanitizer, Foil Pack, 0.9g, PK25 (Z049074)
- SUNX Sunscreen, 6 oz, Bottle, 50 SPF (18-907G)
- IVORY Bar Soap, Original Scent, 4 oz, PK72 (82757)
- DURHAM MFG Industrial First Aid Cabinet, 4 Shelves (535-43)
- STABILA LEVEL YLW TYP 70A-2 48""L (22948)
- A2Z SCILAB Stainless Steel Micro Fine Point 45 Degree Angled Probe #6, 5.5" (A2Z-ZR196)
- EVACUSAFE FIRST VOICE Adjustable Evacuslider, 264 lb. (TS-EES01)
- TENAX Guardian Barrier4X50 Org (82099904AC)
- ILC Replacement for AMC Cn-bp20 Nibp Connectors (CN-BP20 NIBP CONNECTORS AMC)
- FITNESSFREAK Digital Bath Scale (FI27791)
- A2Z SCILAB BERNARD ROOT TIP LEFT SPADE ELEVATOR ELE-0060L (A2Z-ZR808)
- Armedica Diagnostic and Monitoring Instruments and Supplies