Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-420 Fixed Height Traction Table, Taupe
Mfr # AM420-TAU
Zoro # G302570277
product price: $2,368.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,368.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AM420-TAU
- Zoro # G302570277
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Two Piece
Width: 27′′
Length: 76′′
Overall Length: 93′′
Fixed Height : 30′′
Fixed Section: 34′′ x 27′′
Rolling Section: 42′′ x 27′′
Other: 12′′ x 66′′ Upholstered Shelf
Capacity (lbs): 400
34 oz. Heavy-duty vinyl with bacterial protection.
1′′ Firm density foam top.
Radiused, seamless corners on upholstered components.
Non-Skid Adjustable Glides
Friction free lumbar separates 5′′ and rolls on four steel ball roller bearings
The rolling section can be locked in any position with a positive gear rack system
Width: 27′′
Length: 76′′
Overall Length: 93′′
Fixed Height : 30′′
Fixed Section: 34′′ x 27′′
Rolling Section: 42′′ x 27′′
Other: 12′′ x 66′′ Upholstered Shelf
Capacity (lbs): 400
34 oz. Heavy-duty vinyl with bacterial protection.
1′′ Firm density foam top.
Radiused, seamless corners on upholstered components.
Non-Skid Adjustable Glides
Friction free lumbar separates 5′′ and rolls on four steel ball roller bearings
The rolling section can be locked in any position with a positive gear rack system
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE Avant Gauze Sterile Drain Sponge, 4 in. x 4 in., 6-ply sterile, 600PK (NON256000)
- MEDSOURCE Blood Pressure Unit, For Adults (MS-BP100)
- AERO HEALTHCARE Surefill 25 Ansi 2021 A+ First Aid Kit - Weatherproof Plastic Case (SF25AW)
- HONEYWELL Knuckle Bandage, Beige, Heavy Woven, PK40 (010811)
- MCKESSON Eye Test Chart (63-3053)
- FABRICATION ENTERPRISES Baseline Adjustable Wall Goniometer (12-1096)
- EMI YOSHI EMI Yoshi EMI-602LP Notion Medium Clear Dome Lid - Pack of 1000 (EMI-602LP)
- STANLEY ARIAL Universal Transmitter, 3V, Tan (54350)
- MIDMARK ECG Clips, Clear, 4MM, Snap, 10/pk PK (3-047-0005)
- MEDSOURCE Laryngoscope Handle, Silver (MS-46000)
- RELAX-A-BAC Scarf Wrap, Heat/Cold Compress, Lavendar (616-4605-2000)
- Armedica Diagnostic and Monitoring Instruments and Supplies