Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-420 Fixed Height Traction Table, Imp. Blue
Mfr # AM420-IBL
Zoro # G902570547
product price: $2,368.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,368.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AM420-IBL
- Zoro # G902570547
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Two Piece
Width: 27′′
Length: 76′′
Overall Length: 93′′
Fixed Height : 30′′
Fixed Section: 34′′ x 27′′
Rolling Section: 42′′ x 27′′
Other: 12′′ x 66′′ Upholstered Shelf
Capacity (lbs): 400
34 oz. Heavy-duty vinyl with bacterial protection.
1′′ Firm density foam top.
Radiused, seamless corners on upholstered components.
Non-Skid Adjustable Glides
Friction free lumbar separates 5′′ and rolls on four steel ball roller bearings
The rolling section can be locked in any position with a positive gear rack system
Width: 27′′
Length: 76′′
Overall Length: 93′′
Fixed Height : 30′′
Fixed Section: 34′′ x 27′′
Rolling Section: 42′′ x 27′′
Other: 12′′ x 66′′ Upholstered Shelf
Capacity (lbs): 400
34 oz. Heavy-duty vinyl with bacterial protection.
1′′ Firm density foam top.
Radiused, seamless corners on upholstered components.
Non-Skid Adjustable Glides
Friction free lumbar separates 5′′ and rolls on four steel ball roller bearings
The rolling section can be locked in any position with a positive gear rack system
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON PROFESSIONAL Stokoderm Protect UPW100ML 100 mL Hand Cream, 12PK (721UPW100ML)
- DICK MEDICAL SUPPLY Head Immobilizer, 12" D x 9" W x 6" H, OR (50102)
- AEK Choking First Aid Kit 3D Sign (EN10012)
- CHUMS Keeper Wallet, Black (18574100)
- MEDLINE Monitor, Bp, Wrist, Digital (MDS3003)
- FABRICATION ENTERPRISES Baseline Poly-Functional 5-Position Pinch Gauge - Load Cell (12-0081)
- A2Z SCILAB BERNARD ROOT TIP STRAIGHT SPADE ELEVATOR ELE-0060 (A2Z-ZR809)
- ZORO SELECT Sundry Jars, Acrylic, Labeled, PK5 (BLCP076JCL)
- MEDEGEN MEDICAL PRODUCTS Chemotherapy Container, 16 gal., Wht, PK6 (9752)
- ILC Replacement for Welch Allyn 5082-183 Nibp Connectors (5082-183 NIBP CONNECTORS WELCH ALLYN)
- LUCKY LINE LuckyLine: 4-1/4 LOCKING CABLE RING RED (LKL-80870)
- Armedica Diagnostic and Monitoring Instruments and Supplies