Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-420 Fixed Height Traction Table, Greystone
Mfr # AM420-GST
Zoro # G402570603
product price: $2,368.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,368.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AM420-GST
- Zoro # G402570603
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Two Piece
Width: 27′′
Length: 76′′
Overall Length: 93′′
Fixed Height : 30′′
Fixed Section: 34′′ x 27′′
Rolling Section: 42′′ x 27′′
Other: 12′′ x 66′′ Upholstered Shelf
Capacity (lbs): 400
34 oz. Heavy-duty vinyl with bacterial protection.
1′′ Firm density foam top.
Radiused, seamless corners on upholstered components.
Non-Skid Adjustable Glides
Friction free lumbar separates 5′′ and rolls on four steel ball roller bearings
The rolling section can be locked in any position with a positive gear rack system
Width: 27′′
Length: 76′′
Overall Length: 93′′
Fixed Height : 30′′
Fixed Section: 34′′ x 27′′
Rolling Section: 42′′ x 27′′
Other: 12′′ x 66′′ Upholstered Shelf
Capacity (lbs): 400
34 oz. Heavy-duty vinyl with bacterial protection.
1′′ Firm density foam top.
Radiused, seamless corners on upholstered components.
Non-Skid Adjustable Glides
Friction free lumbar separates 5′′ and rolls on four steel ball roller bearings
The rolling section can be locked in any position with a positive gear rack system
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Hand Sanitizer, Unscented, 15oz, 43341, PK12 (43341)
- CUBIX SAFETY AED Semi-Rigid Carry Case for Philips FRx (PH-Fx)
- FIRST AID ONLY Bulk First Aid Kit, Plastic, 10 Person (9300-10P)
- SUNX Sunscreen, 2 oz, Bottle, 50 SPF (18-903G)
- MEDIQUE First Aid Cabinet, White, Metal, 5 shelf (738ANSI)
- ADVOCATE Glucose SOS Sweet & Tangy (GL-SOS-ST)
- TARPARMOR Lower Bracket for Trukbrush (S/BRAKLOWADHSET)
- LOCK TECHNOLOGY SHOCKIT CROWS FOOT SET MET 12 PC (LT1930)
- CLINTON Space Place Treatment Table (7935)
- ILC Replacement for Marquette PDM Module Reusable Temperature Probes Esophageal/rectal Probe (PDM MODULE REUSABLE TEMPERATURE PROBES ESOPHAGEAL)
- MERET PRODUCTS ID Panel, Hook-and-Loop Closure, 2" H, Red (M5101HP-B)
- Armedica Diagnostic Equipment