Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-420 Fixed Height Traction Table, F. Green
Mfr # AM420-FGN
Zoro # G102570538
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,321.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armedica
- MFR # AM420-FGN
- Zoro # G102570538
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Two Piece
Width: 27′′
Length: 76′′
Overall Length: 93′′
Fixed Height : 30′′
Fixed Section: 34′′ x 27′′
Rolling Section: 42′′ x 27′′
Other: 12′′ x 66′′ Upholstered Shelf
Capacity (lbs): 400
34 oz. Heavy-duty vinyl with bacterial protection.
1′′ Firm density foam top.
Radiused, seamless corners on upholstered components.
Non-Skid Adjustable Glides
Friction free lumbar separates 5′′ and rolls on four steel ball roller bearings
The rolling section can be locked in any position with a positive gear rack system
Width: 27′′
Length: 76′′
Overall Length: 93′′
Fixed Height : 30′′
Fixed Section: 34′′ x 27′′
Rolling Section: 42′′ x 27′′
Other: 12′′ x 66′′ Upholstered Shelf
Capacity (lbs): 400
34 oz. Heavy-duty vinyl with bacterial protection.
1′′ Firm density foam top.
Radiused, seamless corners on upholstered components.
Non-Skid Adjustable Glides
Friction free lumbar separates 5′′ and rolls on four steel ball roller bearings
The rolling section can be locked in any position with a positive gear rack system
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUMBERLAND SWAN Rubbing Alcohol, Bottle, 1 gal. (26841)
- CREST HEALTHCARE EconoCall Call Cord, Gray, 12 ft. (7700G-12)
- FIRST AID ONLY ANSI Class A+ First Aid Kit for 50 People, 183 Pieces (90639)
- MOBILEAID Pro200 All-Terrain Roll-Anywhere Trauma First Aid Station (33570)
- SURGICAL DESIGN Laryngoscope Blade #5, Mac, Fiber Optic (SDZR-0027)
- A2Z SCILAB BERNARD ROOT TIP RIGHT CURVED SPADE ELEVATOR ELE-0060R (A2Z-ZR810)
- GARDNER-GIBSON Gardner Gibson 3-20-7111 1 Gallon Dynamite 111 Hd Clay Non Strippable Wall-covering Adhesive (28921)
- MEDSOURCE Strap, Orange, 60 in. L (MS-ST696)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (WGB-SECUR-SIZE17-5PK)
- MEDEGEN MEDICAL PRODUCTS Sitz Bath, Elongated, Rose, PK14 (H995-10)
- DIAL MFG BEARING HI RISE 1"" (6655)
- Armedica Diagnostic and Monitoring Instruments and Supplies