Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-420 Fixed Height Traction Table, Cappuccino
Mfr # AM420-CPO
Zoro # G002570577
product price: $2,321.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,321.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AM420-CPO
- Zoro # G002570577
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Two Piece
Width: 27′′
Length: 76′′
Overall Length: 93′′
Fixed Height : 30′′
Fixed Section: 34′′ x 27′′
Rolling Section: 42′′ x 27′′
Other: 12′′ x 66′′ Upholstered Shelf
Capacity (lbs): 400
34 oz. Heavy-duty vinyl with bacterial protection.
1′′ Firm density foam top.
Radiused, seamless corners on upholstered components.
Non-Skid Adjustable Glides
Friction free lumbar separates 5′′ and rolls on four steel ball roller bearings
The rolling section can be locked in any position with a positive gear rack system
Width: 27′′
Length: 76′′
Overall Length: 93′′
Fixed Height : 30′′
Fixed Section: 34′′ x 27′′
Rolling Section: 42′′ x 27′′
Other: 12′′ x 66′′ Upholstered Shelf
Capacity (lbs): 400
34 oz. Heavy-duty vinyl with bacterial protection.
1′′ Firm density foam top.
Radiused, seamless corners on upholstered components.
Non-Skid Adjustable Glides
Friction free lumbar separates 5′′ and rolls on four steel ball roller bearings
The rolling section can be locked in any position with a positive gear rack system
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, 5"X9" Trauma Pad, 2 Per Bag (FAE-6024)
- COLGATE Cello Toothbrush, PK144 (55501)
- MY MOLD DETECTIVE 5 Room Mold Allergen Test Kit (MMD105A)
- FIRST AID ONLY Compress, Sterile, White, No, Gauze, Unitized (3-005)
- VIDMAR Pediatric Immobilization Board, 47-3/4inL (MS-PIB-3)
- ILC Replacement for Nihon Kohden Lifescope 11 IBP Adapter Cables Edwards Connector (LIFESCOPE 11 IBP ADAPTER CABLES EDWARDS CONNECTOR)
- DMI Vivi Pocket Dresser, Red (640-9050-0001)
- CYNAMED Zahle Wax and Porcelain Carvers (CYZR-0284)
- ZORO SELECT Basin 5/8 Qt 2.25X5 304SS (87406)
- CLINTON Labeled, Clear Plastic, Animal Pals, Sundry Jars (T-77)
- ACCUTEST Pregnancy Tests, hCG In Urine Detects (PF851)
- Armedica Diagnostic and Monitoring Instruments and Supplies