Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-420 Fixed Height Traction Table, Burgundy
Mfr # AM420-BRG
Zoro # G102570644
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,368.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armedica
- MFR # AM420-BRG
- Zoro # G102570644
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Two Piece
Width: 27′′
Length: 76′′
Overall Length: 93′′
Fixed Height : 30′′
Fixed Section: 34′′ x 27′′
Rolling Section: 42′′ x 27′′
Other: 12′′ x 66′′ Upholstered Shelf
Capacity (lbs): 400
34 oz. Heavy-duty vinyl with bacterial protection.
1′′ Firm density foam top.
Radiused, seamless corners on upholstered components.
Non-Skid Adjustable Glides
Friction free lumbar separates 5′′ and rolls on four steel ball roller bearings
The rolling section can be locked in any position with a positive gear rack system
Width: 27′′
Length: 76′′
Overall Length: 93′′
Fixed Height : 30′′
Fixed Section: 34′′ x 27′′
Rolling Section: 42′′ x 27′′
Other: 12′′ x 66′′ Upholstered Shelf
Capacity (lbs): 400
34 oz. Heavy-duty vinyl with bacterial protection.
1′′ Firm density foam top.
Radiused, seamless corners on upholstered components.
Non-Skid Adjustable Glides
Friction free lumbar separates 5′′ and rolls on four steel ball roller bearings
The rolling section can be locked in any position with a positive gear rack system
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONAIR Hairdryer, Wallmount, Black, 1600 Watts (134BW)
- DEB 250 ml Paste Hand Cleaner Bottle, PK 12 (KSP250ML)
- CREST HEALTHCARE Pull Cord Station, For Cornell (E-104-1C)
- MEDLINE INDUSTRIES, INC Curad Sterile Alcohol Prep Pads, Medium, 2-Ply, 200/Box (CUR45581RBI)
- SHARPER IMAGE Calming Heat Massaging Neck Wrap Polyester (CWT18004)
- QUICK SHAVE Sensitive Replacement Brush Heads for Oral - B (QU805379)
- A2Z SCILAB BERNARD ROOT TIP DISTAL SPADE ELEVATOR ELE-0060D (A2Z-ZR811)
- STECK MANUFACTURING CO INC Steck Manufacturing STC21890 Skin Zipper Door Skinning Tool (STC21890)
- MEDSOURCE Laryngoscope Handle, Silver (MS-46003)
- STANLEY ARIAL Universal Transmitter, 3V, Tan (54350)
- THE MARWIN Superior 22.5 x 54 10 ft. Attic Stair 300Lb (TH601414)
- Armedica Diagnostic Equipment