Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-420 Fixed Height Traction Table, Blueridge
Mfr # AM420-BLR
Zoro # G402570627
product price: $2,321.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,321.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AM420-BLR
- Zoro # G402570627
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Two Piece
Width: 27′′
Length: 76′′
Overall Length: 93′′
Fixed Height : 30′′
Fixed Section: 34′′ x 27′′
Rolling Section: 42′′ x 27′′
Other: 12′′ x 66′′ Upholstered Shelf
Capacity (lbs): 400
34 oz. Heavy-duty vinyl with bacterial protection.
1′′ Firm density foam top.
Radiused, seamless corners on upholstered components.
Non-Skid Adjustable Glides
Friction free lumbar separates 5′′ and rolls on four steel ball roller bearings
The rolling section can be locked in any position with a positive gear rack system
Width: 27′′
Length: 76′′
Overall Length: 93′′
Fixed Height : 30′′
Fixed Section: 34′′ x 27′′
Rolling Section: 42′′ x 27′′
Other: 12′′ x 66′′ Upholstered Shelf
Capacity (lbs): 400
34 oz. Heavy-duty vinyl with bacterial protection.
1′′ Firm density foam top.
Radiused, seamless corners on upholstered components.
Non-Skid Adjustable Glides
Friction free lumbar separates 5′′ and rolls on four steel ball roller bearings
The rolling section can be locked in any position with a positive gear rack system
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPS COMPLIANCE Sharps Disposal By Mail, 1/4 Gal., Hinged (SW1Q129012)
- DETECTO Bariatric Scale, Digital, Platform, BT / WiFi (6856-C)
- ULTRA-STIM UltraStim US2020 2 in. X 2 in. Sq.;Two - Sided Pre - Gelled Garment Electrodes For Use With Ultrastim & Back - Stim Wraps 4 Per Pkg (US2020)
- BOAT BLING Boat Bling CS-0032 Condition Sauce - Professional Moisturizing Conditioner w/UV Protection, 32 oz. (CS0032)
- CLINTON Alpha Series Treatment Table w/ H-Brace, GunMetal (3010-30-3GM)
- STANLEY ARIAL Wrist Strap, Black (0707-205)
- MERET PRODUCTS ID Panel, Hook-and-Loop Closure, 2" H, Wht (M5101HP-M)
- DYNAREX Survival Rescue Blnkt, Slvr, 84x52in, PK120 (3537)
- E-ZEEWRAP Wrap Plastc Refill 1000' (1002)
- VIDMAR Pediatric Immobilization Board, 47-3/4inL (MS-PIB-3)
- MIDCENTRAL MEDICAL TKR Foot Rest (radiolucent) (MCM612)
- Armedica Diagnostic and Monitoring Instruments and Supplies