Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-420 Fixed Height Traction Table, Black
Mfr # AM420-BLK
Zoro # G302570727
product price: $2,321.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,321.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AM420-BLK
- Zoro # G302570727
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Two Piece
Width: 27′′
Length: 76′′
Overall Length: 93′′
Fixed Height : 30′′
Fixed Section: 34′′ x 27′′
Rolling Section: 42′′ x 27′′
Other: 12′′ x 66′′ Upholstered Shelf
Capacity (lbs): 400
34 oz. Heavy-duty vinyl with bacterial protection.
1′′ Firm density foam top.
Radiused, seamless corners on upholstered components.
Non-Skid Adjustable Glides
Friction free lumbar separates 5′′ and rolls on four steel ball roller bearings
The rolling section can be locked in any position with a positive gear rack system
Width: 27′′
Length: 76′′
Overall Length: 93′′
Fixed Height : 30′′
Fixed Section: 34′′ x 27′′
Rolling Section: 42′′ x 27′′
Other: 12′′ x 66′′ Upholstered Shelf
Capacity (lbs): 400
34 oz. Heavy-duty vinyl with bacterial protection.
1′′ Firm density foam top.
Radiused, seamless corners on upholstered components.
Non-Skid Adjustable Glides
Friction free lumbar separates 5′′ and rolls on four steel ball roller bearings
The rolling section can be locked in any position with a positive gear rack system
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXCARE First Aid Tape, Flexible, Clear, 1", PK24 (771-1PK)
- RUBBERMAID COMMERCIAL 1 Shot Antibacterial Enriched Lotion Soap Rfl, Unscented, 1600mL, PK4 (2018581)
- MEDI-FIRST Bandage, Fabric, Box, 3 In L, PK50 (61450)
- CREST HEALTHCARE Cord Extender, For 1/4" Call Cords (108090-12)
- GE Blood Glucose Monitor (GE100) (GE100)
- SUPERJOCK CHGTVD-104-16 16 oz Bare Bones Undercarriage Spray (SU1604530)
- GOLDENROD Goldenrod 250-120-A 55648 1Qt W-O Spt (250-120-A)
- A2Z SCILAB Kidney Tray Dish 8", Medium, Stainless Steel (A2Z-ZR698)
- DYNAREX Ear and Ulcer Bulb Syrnge, 2 oz, Blue, PK50 (4910)
- A&D A&D UA767FAC Medical Blood Pressure Monitor (UA767FAC)
- OASIS IV Extension Set withinjection Site, 30 -- 34in, Each (IVEXTINJ)
- Armedica Diagnostic and Monitoring Instruments and Supplies