Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-400 Traction Table, Taupe
Mfr # AM400-TAU
Zoro # G802570654
product price: $4,744.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,744.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AM400-TAU
- Zoro # G802570654
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
AM-400 Traction Table
Friction Free Lumbar Section Seperates 5′′ and rolls on 4 Steel Ball Roller Bearings. The Rolling Section can be locked in any position with a positive gear rack system.
Top Section: Four Piece
Width: 27′′
Length: 76′′
Overall Length: 99′′
Head Section: One Section
15′′ x 27′′ Raises 45 Degrees. Lowers 90 Degrees. Contoured Face / Nose opening.
Center Section: 10′′ x 27′′
Thoracic Section: 17-1/2′′ x 27′′
Foot Section: 33′′ x 27′′ Raises 80 degrees.
Capacity (lbs): 400
These treatment tables are what put Armedica on the map... strong, stylish and affordable. For the clinician, the AM-Series offers full height adjustment and section mobility so the patient can be placed in the proper position for maximum results with minimum effort. For the patient, comfort and easy access getting on and off the table.
All AM-Series Treatment Tables share these features:
34 oz. Heavy-duty vinyl with Permablok 3(R) bacterial protection.
1�” Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Footswitch control.
Power assisted caster system (unless noted otherwise).
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
400 lb. Lifting weight capacity (unless noted otherwise).
Friction Free Lumbar Section Seperates 5′′ and rolls on 4 Steel Ball Roller Bearings. The Rolling Section can be locked in any position with a positive gear rack system.
Top Section: Four Piece
Width: 27′′
Length: 76′′
Overall Length: 99′′
Head Section: One Section
15′′ x 27′′ Raises 45 Degrees. Lowers 90 Degrees. Contoured Face / Nose opening.
Center Section: 10′′ x 27′′
Thoracic Section: 17-1/2′′ x 27′′
Foot Section: 33′′ x 27′′ Raises 80 degrees.
Capacity (lbs): 400
These treatment tables are what put Armedica on the map... strong, stylish and affordable. For the clinician, the AM-Series offers full height adjustment and section mobility so the patient can be placed in the proper position for maximum results with minimum effort. For the patient, comfort and easy access getting on and off the table.
All AM-Series Treatment Tables share these features:
34 oz. Heavy-duty vinyl with Permablok 3(R) bacterial protection.
1�” Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Footswitch control.
Power assisted caster system (unless noted otherwise).
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
400 lb. Lifting weight capacity (unless noted otherwise).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for MK Battery 8au1h-deka (8AU1H-DEKA MK BATTERY)
- ANACOM MEDTEK REPLACEMENT CABLE FOR PILLOW SPEAKER MODELS, A1512-088DJ, A1513-088DJ (C1780-088)
- DREAMBABY Terry Cloth Pullover Bibs, Cute Pets, PK4 (L539)
- TARPARMOR Expandable Reaching Pole, 4 to 8 ft. (TR059)
- NEWALTHLETE 7060097 Adult Bike Helmet; Black (NE878879)
- SIMSCREEN SimDoor (SC031104)
- A&D A&D UB-543 Medical Premium Multi-User Wrist Blood Pressure Monitor (UB-543)
- EVAC-CHAIR Rescue Sheet, 900 lb, 36 In W, 75 In L (220)
- BATTERY SYSTEMS 12V L And G Tractor Battery (U1SM)
- DYNABRADE PAD HOOK & LOOP 6" (DB56158)
- BATTERY SYSTEMS 12V L And G Tractor Battery (GT-H)
- Armedica Diagnostic Equipment