Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-353 Treatment Table, Merlot
Mfr # AM353-MRL
Zoro # G602570250
product price: $3,251.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,251.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AM353-MRL
- Zoro # G602570250
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
No Casters Non-skid adjustable glides
Top Section: Three Piece
Width: 27′′
Length: 76′′
Head Section: One Section
15′′ x 27′′ Raises 45 Degrees. Lowers 90 Degrees. Contoured Face / Nose Opening.
Center Section: 22′′ x 27′′ Does Not Raise
Foot Section: 39′′ x 27′′ Raises 73 Degrees.
These treatment tables are what put Armedica on the map... strong, stylish and affordable. For the clinician, the AM-Series offers full height adjustment and section mobility so the patient can be placed in the proper position for maximum results with minimum effort. For the patient, comfort and easy access getting on and off the table.
All AM-Series Treatment Tables share these features:
34 oz. Heavy-duty vinyl with Permablok 3(R) bacterial protection.
1?” Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Footswitch control.
Power assisted caster system (unless noted otherwise).
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
400 lb. Lifting weight capacity (unless noted otherwise).
Top Section: Three Piece
Width: 27′′
Length: 76′′
Head Section: One Section
15′′ x 27′′ Raises 45 Degrees. Lowers 90 Degrees. Contoured Face / Nose Opening.
Center Section: 22′′ x 27′′ Does Not Raise
Foot Section: 39′′ x 27′′ Raises 73 Degrees.
These treatment tables are what put Armedica on the map... strong, stylish and affordable. For the clinician, the AM-Series offers full height adjustment and section mobility so the patient can be placed in the proper position for maximum results with minimum effort. For the patient, comfort and easy access getting on and off the table.
All AM-Series Treatment Tables share these features:
34 oz. Heavy-duty vinyl with Permablok 3(R) bacterial protection.
1?” Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Footswitch control.
Power assisted caster system (unless noted otherwise).
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
400 lb. Lifting weight capacity (unless noted otherwise).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Food Service Adhesive Bandages, 1in x 3in, Blue, Fabric, 100 Per Box (BA1-BLUE)
- BUFF AND SHINE 8" COARSE WHITE FOAM GRIP PAD 2/PK (BUF899FBW)
- ILC Replacement for Bionet Cardiocare 2000 Direct-connect EKG Cables Needle (CARDIOCARE 2000 DIRECT-CONNECT EKG CABLES NEEDLE)
- FIRST AID ONLY First Aid Kit Refill, Paperboard, 100 Person (90584)
- RUBBERMAID COMMERCIAL Defenders Biohazard Step Can, Square, Steel, 24 gal, Red (FGST24EPLRD)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1026 Baseline Plastic Absolute Axis - Attachment Only for 12 in. Goniometer (12-1026)
- ILC Replacement for Pacific Medical Bp3t-y Nibp Connectors (BP3T-Y NIBP CONNECTORS PACIFIC MEDICAL)
- LISLE Lisle Corporation LS51250 Spark Plug Wire Puller (LS51250)
- BLAYLOCK BLAYLOCK TL-36 Lip Engaging Coupler Lock - 2" (TL-36)
- MAXTEC Analyzer, O2, 4" H x 3" Wx1-11/32" D (R217P46)
- A2Z SCILAB Laryngoscope Macintosh Miller Conventional Diagnostic ENT Exam Kit (A2Z-ZR569)
- Armedica Diagnostic and Monitoring Instruments and Supplies