Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-350 Treatment Table, Patina
Mfr # AM350-PTN
Zoro # G902570677
product price: $3,457.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,457.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AM350-PTN
- Zoro # G902570677
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Three Piece
Width: 27′′
Length: 76′′
Head Section: One Section
15′′ x 27′′ Raises 45 degrees, Lowers 90 degrees, Contoured Face/Nose Opening
Center Section: 22′′ x 27′′ Does not Raise
Foot Section: 39′′ x 27′′ Raises 78 degrees
Lifting Capacity (lbs): 400
These treatment tables are what put Armedica on the map... strong, stylish and affordable. For the clinician, the AM-Series offers full height adjustment and section mobility so the patient can be placed in the proper position for maximum results with minimum effort. For the patient, comfort and easy access getting on and off the table.
All AM-Series Treatment Tables share these features:
Heavy-duty vinyl with bacterial protection.
1.5′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Footswitch control.
Power assisted caster system (unless noted otherwise).
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
400 lb. Lifting weight capacity (unless noted otherwise).
Width: 27′′
Length: 76′′
Head Section: One Section
15′′ x 27′′ Raises 45 degrees, Lowers 90 degrees, Contoured Face/Nose Opening
Center Section: 22′′ x 27′′ Does not Raise
Foot Section: 39′′ x 27′′ Raises 78 degrees
Lifting Capacity (lbs): 400
These treatment tables are what put Armedica on the map... strong, stylish and affordable. For the clinician, the AM-Series offers full height adjustment and section mobility so the patient can be placed in the proper position for maximum results with minimum effort. For the patient, comfort and easy access getting on and off the table.
All AM-Series Treatment Tables share these features:
Heavy-duty vinyl with bacterial protection.
1.5′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Footswitch control.
Power assisted caster system (unless noted otherwise).
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
400 lb. Lifting weight capacity (unless noted otherwise).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDACURE Standard Height Expandable Hospital Bed, Fully Electric with ProEx 48 Mattress (MC-SLB48XCH1KA)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 3 gal., Red, PK23 (8710)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Metal Detectable Bandage, 1x3, PK25 (FAE-3010)
- UNIMED MIDWEST Tongue Depressor, NonSterile, 6In, PK500 (DNTD313312)
- MAXTEC Barbed Adapter, Plastic, Analyzers (R207P17)
- DEFIBTECH Pediatric Electrode Pads, 12 In. L, PR (DDP-201TR)
- B. BRAUN Three Way Discofix Stopcock w/ Luer Slip, 0.26 mL Priming volume (455991EA)
- 3M LITTMANN Classic III Stethoscope - Plum (3M5831)
- COVIDIEN Wall Cabinet, Plastic, Beige (SSGB10056H)
- BELL SPORTS Bell Sports 7063287 Youth Boys Bike Helmet (202702)
- SCIENTIFIC LABWARES Bucket Stainless Steel 16 Qt (785-115)
- Armedica Diagnostic Equipment