Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-350 Treatment Table, F. Green
Mfr # AM350-FGN
Zoro # G102570699
product price: $3,457.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,457.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AM350-FGN
- Zoro # G102570699
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Three Piece
Width: 27′′
Length: 76′′
Head Section: One Section
15′′ x 27′′ Raises 45 degrees, Lowers 90 degrees, Contoured Face/Nose Opening
Center Section: 22′′ x 27′′ Does not Raise
Foot Section: 39′′ x 27′′ Raises 78 degrees
Lifting Capacity (lbs): 400
These treatment tables are what put Armedica on the map... strong, stylish and affordable. For the clinician, the AM-Series offers full height adjustment and section mobility so the patient can be placed in the proper position for maximum results with minimum effort. For the patient, comfort and easy access getting on and off the table.
All AM-Series Treatment Tables share these features:
Heavy-duty vinyl with bacterial protection.
1.5′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Footswitch control.
Power assisted caster system (unless noted otherwise).
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
400 lb. Lifting weight capacity (unless noted otherwise).
Width: 27′′
Length: 76′′
Head Section: One Section
15′′ x 27′′ Raises 45 degrees, Lowers 90 degrees, Contoured Face/Nose Opening
Center Section: 22′′ x 27′′ Does not Raise
Foot Section: 39′′ x 27′′ Raises 78 degrees
Lifting Capacity (lbs): 400
These treatment tables are what put Armedica on the map... strong, stylish and affordable. For the clinician, the AM-Series offers full height adjustment and section mobility so the patient can be placed in the proper position for maximum results with minimum effort. For the patient, comfort and easy access getting on and off the table.
All AM-Series Treatment Tables share these features:
Heavy-duty vinyl with bacterial protection.
1.5′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Footswitch control.
Power assisted caster system (unless noted otherwise).
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
400 lb. Lifting weight capacity (unless noted otherwise).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Tongue Depressor, 6 in. L, PK500 (25-950)
- POWERHEART Recessed AED Cabinet, White, SS Material (50-00400-10)
- STRYKER PHYSIO-CONTROL AED Value Package, Semi-Automatic (99512-001262)
- FIRST AID ONLY Butterfly Closure, White, Plastic, PK16 (1-012)
- STANLEY Stanley PHT150C SharpShooter Hammer Tacker, STANLEY (PHT150C)
- EMI Bite Stick, 1/4", 6-1/2" L (676)
- DENT FIX EQUIPMENT GLUE Dent Out Pro High Humidity&Hi Heat (DFHS10)
- HEALTHSMART Pill Cutter, Rd, 3-1/4inLx1inWx3/4inH (640-5437-0000HS)
- A2Z SCILAB BERNARD ROOT TIP RIGHT CURVED SPADE ELEVATOR ELE-0060R (A2Z-ZR810)
- GARDNER-GIBSON Gardner Gibson 3-30-7111 5 Gallon Dynamite Hd Clay Non Stippler Wall-covering Adhesive (208494)
- ILC Replacement for AMC Cn-bp15 Nibp Connectors (CN-BP15 NIBP CONNECTORS AMC)
- Armedica Diagnostic and Monitoring Instruments and Supplies