Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-340 Treatment Table, Patina
Mfr # AM340-PTN
Zoro # G102570491
product price: $4,341.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,341.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AM340-PTN
- Zoro # G102570491
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Three Piece
Width: 40′′
Length: 76′′
Head Section: One Section
15′′ x 40′′ Raises 45 degrees, Lowers 90 degrees, Contoured Face/Nose Opening
Center Section: 22′′ x 40′′ Does not Raise
Foot Section: 39′′ x 40′′ Raises 73 degrees
Capacity (lbs): 500
Available for bariatric patients.
These treatment tables are what put Armedica on the map... strong, stylish and affordable. For the clinician, the AM-Series offers full height adjustment and section mobility so the patient can be placed in the proper position for maximum results with minimum effort. For the patient, comfort and easy access getting on and off the table.
All AM-Series Treatment Tables share these features:
34 oz. Heavy-duty vinyl with Permablok 3(R) bacterial protection.
1′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Footswitch control.
Power assisted caster system (unless noted otherwise).
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
400 lb. Lifting weight capacity (unless noted otherwise).
Width: 40′′
Length: 76′′
Head Section: One Section
15′′ x 40′′ Raises 45 degrees, Lowers 90 degrees, Contoured Face/Nose Opening
Center Section: 22′′ x 40′′ Does not Raise
Foot Section: 39′′ x 40′′ Raises 73 degrees
Capacity (lbs): 500
Available for bariatric patients.
These treatment tables are what put Armedica on the map... strong, stylish and affordable. For the clinician, the AM-Series offers full height adjustment and section mobility so the patient can be placed in the proper position for maximum results with minimum effort. For the patient, comfort and easy access getting on and off the table.
All AM-Series Treatment Tables share these features:
34 oz. Heavy-duty vinyl with Permablok 3(R) bacterial protection.
1′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Footswitch control.
Power assisted caster system (unless noted otherwise).
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
400 lb. Lifting weight capacity (unless noted otherwise).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEALTHSMART Pill Orgnizr, 10-3/8inLx8-1/2inWx1-1/8inH (640-8223-0000)
- DMI Abdominal Binder, 3-Panel, 30-45 In. Waist (632-6204-1920)
- WATERJEL Burn Gel, Bottle, 4 oz. (BJ4-24)
- WATERJEL Burn Spray, Spray Bottle, 2 oz. (BS2-24)
- WEDGEWOOD Wedgewood 56096 Igniter for 33 & 34 Series Stoves (56096)
- CLINTON Upholstered Mat Platform, Royal Blue (240-47-3RB)
- ADVOCATE PetTest Ketone Glucose Strips for Pets - 50 Strips (PT-160)
- WESTINGHOUSE Westinghouse Infrared Electric Outdoor Heater - Table Top (WES31-1566)
- CLEARBLUE Clearblue Pregnancy Test Visual, PK24 (60005)
- SIMMONS Simmons 1350 Torque Arrestor, Rubber, For 1 or 1-1/4 in Drop Pipe and 4 to 8 in Well Casing (1350)
- ILC Replacement for AMC Cn-bp20 Nibp Connectors (CN-BP20 NIBP CONNECTORS AMC)
- Armedica Diagnostic and Monitoring Instruments and Supplies