Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-340 Treatment Table, Cappuccino
Mfr # AM340-CPO
Zoro # G902570028
product price: $4,341.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,341.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AM340-CPO
- Zoro # G902570028
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Three Piece
Width: 40′′
Length: 76′′
Head Section: One Section
15′′ x 40′′ Raises 45 degrees, Lowers 90 degrees, Contoured Face/Nose Opening
Center Section: 22′′ x 40′′ Does not Raise
Foot Section: 39′′ x 40′′ Raises 73 degrees
Capacity (lbs): 500
Available for bariatric patients.
These treatment tables are what put Armedica on the map... strong, stylish and affordable. For the clinician, the AM-Series offers full height adjustment and section mobility so the patient can be placed in the proper position for maximum results with minimum effort. For the patient, comfort and easy access getting on and off the table.
All AM-Series Treatment Tables share these features:
34 oz. Heavy-duty vinyl with Permablok 3(R) bacterial protection.
1′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Footswitch control.
Power assisted caster system (unless noted otherwise).
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
400 lb. Lifting weight capacity (unless noted otherwise).
Width: 40′′
Length: 76′′
Head Section: One Section
15′′ x 40′′ Raises 45 degrees, Lowers 90 degrees, Contoured Face/Nose Opening
Center Section: 22′′ x 40′′ Does not Raise
Foot Section: 39′′ x 40′′ Raises 73 degrees
Capacity (lbs): 500
Available for bariatric patients.
These treatment tables are what put Armedica on the map... strong, stylish and affordable. For the clinician, the AM-Series offers full height adjustment and section mobility so the patient can be placed in the proper position for maximum results with minimum effort. For the patient, comfort and easy access getting on and off the table.
All AM-Series Treatment Tables share these features:
34 oz. Heavy-duty vinyl with Permablok 3(R) bacterial protection.
1′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Footswitch control.
Power assisted caster system (unless noted otherwise).
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
400 lb. Lifting weight capacity (unless noted otherwise).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit, Soft Sided Fabric, 195 Pieces (FAO90167)
- HOTELO Hand Held Hair Dryer, Foldable Bk (4010026-BK)
- SP SCIENCEWARE Bulb, Gas Sampling, 250cc (F19953-0000)
- ADVENTURE MEDICAL Tactical Kit Dental First Aid Kit, Plastic, 1 Person (0185-0102)
- CYTIVA WHATMAN Chromatography Paper, 5.91in L, PK100 (3030-153)
- DYNAREX Curved Nasal Cannula, Adult, 25 ft., PK25 (33128)
- ABB 12 ENT Quick Coupling (A240D-CAR)
- NEXEL Stainless Steel Wire Shelf, 36W x 14D (S1436S)
- ILC Replacement Datex Ohmeda Panda Infant Warmers Disposable Temperature Probes Skin Sensor, 10 FT (3 M) (PANDA INFANT WARMERS DISPOSABLE TEMPERATURE PROBE)
- RELAX-A-BAC Scarf Wrap, Heat/Cold Compress, Lavendar (616-4605-2000)
- MAKITA BATTERY LITHIUM ION 4.0 18V LXT-2 PK (MPBL1840B-2)
- Armedica Diagnostic and Monitoring Instruments and Supplies