Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-334 Treatment Table, Patina
Mfr # AM334-PTN
Zoro # G102569976
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,188.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armedica
- MFR # AM334-PTN
- Zoro # G102569976
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
AM-334 Treatment Table
Top Section: Three Piece
Width: 34′′
Length: 76′′
Head Section: One Section
15′′ x 27′′ Raises 45 Degrees. Lowers 90 Degrees. Contoured Face / Nose Opening
Center Section: 22′′ x 34′′ Does not raise.
Foot Section: 39′′ x 34′′ Raises 70 degrees.
These treatment tables are what put Armedica on the map... strong, stylish and affordable. For the clinician, the AM-Series offers full height adjustment and section mobility so the patient can be placed in the proper position for maximum results with minimum effort. For the patient, comfort and easy access getting on and off the table.
All AM-Series Treatment Tables share these features:
34 oz. Heavy-duty vinyl with Permablok 3(R) bacterial protection.
1′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Footswitch control.
Power assisted caster system (unless noted otherwise).
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
500 lb. Lifting weight capacity
Available for bariatric patients.
Top Section: Three Piece
Width: 34′′
Length: 76′′
Head Section: One Section
15′′ x 27′′ Raises 45 Degrees. Lowers 90 Degrees. Contoured Face / Nose Opening
Center Section: 22′′ x 34′′ Does not raise.
Foot Section: 39′′ x 34′′ Raises 70 degrees.
These treatment tables are what put Armedica on the map... strong, stylish and affordable. For the clinician, the AM-Series offers full height adjustment and section mobility so the patient can be placed in the proper position for maximum results with minimum effort. For the patient, comfort and easy access getting on and off the table.
All AM-Series Treatment Tables share these features:
34 oz. Heavy-duty vinyl with Permablok 3(R) bacterial protection.
1′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Footswitch control.
Power assisted caster system (unless noted otherwise).
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
500 lb. Lifting weight capacity
Available for bariatric patients.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3B SCIENTIFIC BONElike Human Skull Model, 8 part - w/ 3B Smart Anatomy (1000063)
- FIRST AID ONLY ANSI Class B+ Refill with Medications, 3-Shelf, 675 Pieces (90623)
- WELCH ALLYN 3.5V RECHARGEABLE BATTERY-BLK (72200)
- KENDALL Sponge, Non-Sterile, Gauze, PK50 (KCGS019187)
- ILC Replacement for Critikon Dinamap 2783 Nibp Cuffs (2783 NIBP CUFFS CRITIKON DINAMAP)
- CLINTON Flat Top Straight Line Treatment Table, Black (3100-30-3BK)
- DYNABRADE PAD 3 1/2" HOOK & LOOP (DB54313)
- MEDSOURCE Laryngoscope Blade, Silver (MS-46020)
- STECK MANUFACTURING CO INC Steck Manufacturing STC21890 Skin Zipper Door Skinning Tool (STC21890)
- MEDSOURCE Cannula, Flared Tip, PVC, Clear/White, PK50 (MS-24004)
- OASIS IV Extension Set withinjection Site, 30 -- 34in, Each (IVEXTINJ)
- Armedica Diagnostic and Monitoring Instruments and Supplies