Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-300 Treatment Table, Taupe
Mfr # AM300-TAU
Zoro # G802569825
product price: $3,608.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,608.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AM300-TAU
- Zoro # G802569825
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Three Piece
Width: 27′′
Length: 76′′
Head Section: One Section
15′′ x 27′′ Raises 45 degrees. Lowers 90 degrees. Contoured Face/ Nose Opening.
Center Section: 22′′ x 27′′ Raises 30 degrees and has a spring loaded lock that must be released before the section will raise.
Foot Section: 39′′ x 27′′ Raises 73 degrees.
These treatment tables are what put Armedica on the map... strong, stylish and affordable. For the clinician, the AM-Series offers full height adjustment and section mobility so the patient can be placed in the proper position for maximum results with minimum effort. For the patient, comfort and easy access getting on and off the table.
All AM-Series Treatment Tables share these features:
34 oz. Heavy-duty vinyl with Permablok 3(R) bacterial protection.
1?” Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Footswitch control.
Power assisted caster system (unless noted otherwise).
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
400 lb. Lifting weight capacity (unless noted otherwise).
Width: 27′′
Length: 76′′
Head Section: One Section
15′′ x 27′′ Raises 45 degrees. Lowers 90 degrees. Contoured Face/ Nose Opening.
Center Section: 22′′ x 27′′ Raises 30 degrees and has a spring loaded lock that must be released before the section will raise.
Foot Section: 39′′ x 27′′ Raises 73 degrees.
These treatment tables are what put Armedica on the map... strong, stylish and affordable. For the clinician, the AM-Series offers full height adjustment and section mobility so the patient can be placed in the proper position for maximum results with minimum effort. For the patient, comfort and easy access getting on and off the table.
All AM-Series Treatment Tables share these features:
34 oz. Heavy-duty vinyl with Permablok 3(R) bacterial protection.
1?” Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Footswitch control.
Power assisted caster system (unless noted otherwise).
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
400 lb. Lifting weight capacity (unless noted otherwise).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, 5 Knuckle & 5 Fingertip Fabric Bandages, 10 Per Box (FAE-3020)
- AEK HyFin Chest Seals Twin Pack (EN9518)
- NATIONAL HARDWARE 12 in. L Black Steel Cane Bolt (N165-902)
- FIRST AID ONLY Waterproof Tape, White, WP1/2 in W, 10 in. L (M686-P)
- A2Z SCILAB Gelpi Retractor 3.5", Premium Stainless Steel (A2Z-ZR706)
- ILC Replacement for Bard Systems Ic-6p-bb0 IBP Adapter Cables (IC-6P-BB0 IBP ADAPTER CABLES BARD SYSTEMS)
- A2Z SCILAB Laryngeal Boilable Hygiene Dental 20mm Mirror with Handle #3 (A2Z-ZR631)
- POSH LIVING Posh Living JF78-07NC-UE Two Drawers & Lift-Up Top Rylee Mirrored Makeup Vanity Table - 31 x 18 x 47 in. (JF78-07NC-UE)
- STANLEY HEALTHCARE Asset Tag, Tan (AR3TA01-00A)
- CAREX HEALTH BRANDS Carex Health Brands P56700 Overbed Table (FGP56700 0000)
- HUSQVARNA Walk-Behind Concrete Saw, 36" L, 15" W (FS 309)
- Armedica Diagnostic and Monitoring Instruments and Supplies