Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-300 Treatment Table, Black
Mfr # AM300-BLK
Zoro # G102570231
product price: $3,608.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,608.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AM300-BLK
- Zoro # G102570231
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Three Piece
Width: 27′′
Length: 76′′
Head Section: One Section
15′′ x 27′′ Raises 45 degrees. Lowers 90 degrees. Contoured Face/ Nose Opening.
Center Section: 22′′ x 27′′ Raises 30 degrees and has a spring loaded lock that must be released before the section will raise.
Foot Section: 39′′ x 27′′ Raises 73 degrees.
These treatment tables are what put Armedica on the map... strong, stylish and affordable. For the clinician, the AM-Series offers full height adjustment and section mobility so the patient can be placed in the proper position for maximum results with minimum effort. For the patient, comfort and easy access getting on and off the table.
All AM-Series Treatment Tables share these features:
34 oz. Heavy-duty vinyl with Permablok 3(R) bacterial protection.
1?” Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Footswitch control.
Power assisted caster system (unless noted otherwise).
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
400 lb. Lifting weight capacity (unless noted otherwise).
Width: 27′′
Length: 76′′
Head Section: One Section
15′′ x 27′′ Raises 45 degrees. Lowers 90 degrees. Contoured Face/ Nose Opening.
Center Section: 22′′ x 27′′ Raises 30 degrees and has a spring loaded lock that must be released before the section will raise.
Foot Section: 39′′ x 27′′ Raises 73 degrees.
These treatment tables are what put Armedica on the map... strong, stylish and affordable. For the clinician, the AM-Series offers full height adjustment and section mobility so the patient can be placed in the proper position for maximum results with minimum effort. For the patient, comfort and easy access getting on and off the table.
All AM-Series Treatment Tables share these features:
34 oz. Heavy-duty vinyl with Permablok 3(R) bacterial protection.
1?” Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Footswitch control.
Power assisted caster system (unless noted otherwise).
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
400 lb. Lifting weight capacity (unless noted otherwise).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Chemotherapy Container, 16 gal., Wht, PK6 (9752)
- FIRST AID ONLY Elastic Wrap, Beige, 6inWx5 yd. L (5-926)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1360)
- MEDLOGIX Urea-Based Large Instant Ice Pack, PK24 (6600)
- BELL SPORTS Bell Sports 7060097 Adult Bike Helmet; Black (202697)
- EMI Replacement One-Way Valve (495)
- AMERIMAX HOME PRODUCTS Splash Block Slate Gray (3004-12/3014-12)
- ECONOMY Emesis Basin, 9-7/8in x 4-1/2in x 2-1/4in, 26 oz (GS-35-340)
- MEDEGEN MEDICAL PRODUCTS Lid for H207-10, PK24 (10606)
- SHARPER IMAGE Calming Heat Massaging Neck Wrap Polyester (CWT18004)
- ILC Replacement for Welch Allyn Port-2 Nibp Connectors (PORT-2 NIBP CONNECTORS WELCH ALLYN)
- Armedica Diagnostic and Monitoring Instruments and Supplies