Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-250 Treatment Table, Cappuccino
Mfr # AM250-CPO
Zoro # G102570132
product price: $3,324.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,324.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AM250-CPO
- Zoro # G102570132
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Two Piece
Width: 27′′
Length: 76′′
Head Section: One Section
34′′ x 27′′. Raises 75 degrees. Contoured face / nose opening.
Body Section: 27′′ x 49′′
Minimum Height: 18′′
Maximum Height: 37′′
Capacity (lbs): 500 lbs.
These treatment tables are what put Armedica on the map... strong, stylish and affordable. For the clinician, the AM-Series offers full height adjustment and section mobility so the patient can be placed in the proper position for maximum results with minimum effort. For the patient, comfort and easy access getting on and off the table.
All AM-Series Treatment Tables share these features:
34 oz. Heavy-duty vinyl with Permablok 3(R) bacterial protection.
1?” Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Footswitch control.
Power assisted caster system (unless noted otherwise).
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
400 lb. Lifting weight capacity (unless noted otherwise).
Width: 27′′
Length: 76′′
Head Section: One Section
34′′ x 27′′. Raises 75 degrees. Contoured face / nose opening.
Body Section: 27′′ x 49′′
Minimum Height: 18′′
Maximum Height: 37′′
Capacity (lbs): 500 lbs.
These treatment tables are what put Armedica on the map... strong, stylish and affordable. For the clinician, the AM-Series offers full height adjustment and section mobility so the patient can be placed in the proper position for maximum results with minimum effort. For the patient, comfort and easy access getting on and off the table.
All AM-Series Treatment Tables share these features:
34 oz. Heavy-duty vinyl with Permablok 3(R) bacterial protection.
1?” Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Footswitch control.
Power assisted caster system (unless noted otherwise).
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
400 lb. Lifting weight capacity (unless noted otherwise).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEACH MIST Bar Soap #1-1/2 size, PK500 (210150)
- FIRST AID ONLY Complete Refill/Kit, 94pcs, Class A (90613-021)
- STRYKER HEARTSINE AED Package, 8" H, 2" D, 8" W, 39" Cable L (80515-000002)
- FIRST AID ONLY SmartCompliance Moleskin/Blister Protection, 2 Squares, PK10 (FAE-6013)
- MEDSOURCE Glucose Test Strip, Blood Sample, PK50 (MS-76012)
- DMI Gait Belt, 50in.L, 2in.W, Fleece (533-6028-0055)
- MCKESSON H-Brace Exam Table (2064-GNMTLDCHRY)
- MEDSOURCE Polytissue Flat Sheet, 90x40, PK50 (MS-44100)
- ECONOMY Simple Stem Dental Mirror #4, Each (10-120)
- RUBBERMAID COMMERCIAL Defenders Biohazard Step Can, Square, Steel, 12 gal, Stainless Steel (FGST12SSPL)
- TIDI Everyday Headrest Paper Roll, Smooth-Finish, 8.5" x 225 ft, White, 25PK (980900M)
- Armedica Diagnostic Equipment