Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-240 Bo-Bath Treatment Table, Merlot
Mfr # AM240-MRL
Zoro # G602570519
product price: $3,990.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,990.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AM240-MRL
- Zoro # G602570519
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Two Piece
Width: 40′′
Length: 76′′
Head Section: One section
40′′ x 27′′ Raises 74 degrees
Body Section: 40′′ x 49′′
Minimum Height: 18′′
Maximum Height: 37′′
500 lb Lifting Capacity
Available for bariatric patients.
Width: 40′′
Length: 76′′
Head Section: One section
40′′ x 27′′ Raises 74 degrees
Body Section: 40′′ x 49′′
Minimum Height: 18′′
Maximum Height: 37′′
500 lb Lifting Capacity
Available for bariatric patients.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Liner, Waxed, Receptacle 500PK (HOSKL)
- ORAL-B Oral-B Floss Essentials 55 Yard 55 Yard, PK24 (82576)
- COLGATE Total Toothpaste, Coolmint, 0.88 oz, PK24 (US05298A)
- FIRST VOICE Basic BBP Clean-Up Kit, 7 in. x 8 in. (BP001)
- GARDNER-GIBSON Gardner Gibson 3-30-7111 5 Gallon Dynamite Hd Clay Non Stippler Wall-covering Adhesive (208494)
- ILC Replacement for Datex Ohmeda 877235 Nibp Hoses (877235 NIBP HOSES DATEX OHMEDA)
- LUCKY LINE LuckyLine: 4-1/4 LOCKING CABLE RING BLUE (LKL-80830)
- ILC Replacement for Nihon Kohden Lifescope 11 IBP Adapter Cables Edwards Connector (LIFESCOPE 11 IBP ADAPTER CABLES EDWARDS CONNECTOR)
- MEDEGEN MEDICAL PRODUCTS Lid for H207-10, PK24 (10606)
- MAXTEC Analyzer, O2, 2-1/2" H x 2-1/2" Wx3-1/2" D (R218P15)
- FOWLER Fowler 52-520-109-0 .001" AGD Indicator - Black (52-520-109-0)
- Armedica Diagnostic Equipment