Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-240 Bo-Bath Treatment Table, Imp. Blue
Mfr # AM240-IBL
Zoro # G302570512
product price: $3,990.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,990.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AM240-IBL
- Zoro # G302570512
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Two Piece
Width: 40′′
Length: 76′′
Head Section: One section
40′′ x 27′′ Raises 74 degrees
Body Section: 40′′ x 49′′
Minimum Height: 18′′
Maximum Height: 37′′
500 lb Lifting Capacity
Available for bariatric patients.
Width: 40′′
Length: 76′′
Head Section: One section
40′′ x 27′′ Raises 74 degrees
Body Section: 40′′ x 49′′
Minimum Height: 18′′
Maximum Height: 37′′
500 lb Lifting Capacity
Available for bariatric patients.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB WELDING & CUTTING PRODUCTS ELECTRODES E-7014 3/32" 5 Lbs (VQ1440-0206)
- IVORY Bar Soap, Original Scent, 4 oz, PK72 (82757)
- ZORO SELECT Empty First Aid Cabinet, Wall Mount, White (M5026)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1617)
- MAXTEC Analyzer, N2, 3-3/4" H x 3" Wx1-11/32" D (R217P67)
- A2Z SCILAB BERNARD ROOT TIP LEFT SPADE ELEVATOR ELE-0060L (A2Z-ZR808)
- AEROLOCK AeroLock: VATS Interrogator (VAT1) (AER-VAT1)
- MEDEGEN MEDICAL PRODUCTS Sitz Bath, Elongated, Rose, PK14 (H995-10)
- BELL SPORTS Bell Sports 7060097 Adult Bike Helmet; Black (202697)
- CLEARBLUE Clearblue Pregnancy Test Visual, PK24 (60005)
- AIRXCEL Airxcel 81-0979 ADB Manual Bluetooth Heat Pump (9630-725)
- Armedica Diagnostic and Monitoring Instruments and Supplies