Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-240 Bo-Bath Treatment Table, Greystone
Mfr # AM240-GST
Zoro # G302570703
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,990.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armedica
- MFR # AM240-GST
- Zoro # G302570703
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Two Piece
Width: 40′′
Length: 76′′
Head Section: One section
40′′ x 27′′ Raises 74 degrees
Body Section: 40′′ x 49′′
Minimum Height: 18′′
Maximum Height: 37′′
500 lb Lifting Capacity
Available for bariatric patients.
Width: 40′′
Length: 76′′
Head Section: One section
40′′ x 27′′ Raises 74 degrees
Body Section: 40′′ x 49′′
Minimum Height: 18′′
Maximum Height: 37′′
500 lb Lifting Capacity
Available for bariatric patients.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Battery It-yb1275-t2 (IT-YB1275-T2 BATTERY)
- FERNO Lifting Bridle (418-1)
- FABRICATION ENTERPRISES Baseline Taylor Percussion Hammer, Latex Free, Black (12-1574)
- AFTER BITE Anti-Itch Gel, 14mL, Tube (0006-1560)
- DEFIBTECH Adult Training Electrode Pads, 12 In. L (DDP-101TR)
- STERICYCLE Mailback Bracket, Steel, Beige (MBBRKT-LC)
- HEALTHSMART Pill Cutter, Rd, 3-1/4inLx1inWx3/4inH (640-5437-0000HS)
- ILC Replacement for Edwards 8000-0665 IBP Adapter Cables (8000-0665 IBP ADAPTER CABLES EDWARDS)
- SIMPSON STRONG-TIE STRAP 36 IN. (LSTA36)
- DENT FIX EQUIPMENT GLUE Dent Out Pro High Humidity&Hi Heat (DFHS10)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1001 Baseline Plastic Goniometer - 360 Degree Head - 8 in. Arms (12-1001)
- Armedica Diagnostic and Monitoring Instruments and Supplies