Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-240 Bo-Bath Treatment Table, D.Gray
Mfr # AM240-DVG
Zoro # G402570672
product price: $3,990.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,990.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AM240-DVG
- Zoro # G402570672
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Two Piece
Width: 40′′
Length: 76′′
Head Section: One section
40′′ x 27′′ Raises 74 degrees
Body Section: 40′′ x 49′′
Minimum Height: 18′′
Maximum Height: 37′′
500 lb Lifting Capacity
Available for bariatric patients.
Width: 40′′
Length: 76′′
Head Section: One section
40′′ x 27′′ Raises 74 degrees
Body Section: 40′′ x 49′′
Minimum Height: 18′′
Maximum Height: 37′′
500 lb Lifting Capacity
Available for bariatric patients.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAMOVER Portable Patient Transport Unit, 5/64in.H (73253)
- ZORO SELECT Antibiotics, Cream, Pouch, 0.350 oz., PK25 (9999-1215)
- HEALTHSMART Pulse Oximeter, LED Display Type (40-816-000)
- MEDLINE INDUSTRIES, INC Curad® Paper Adhesive Tape, 1" x 10 yds, White, 12/Pack (MIINON270001)
- HUSQVARNA Walk-Behind Concrete Saw, 36" L, 15" W (FS 309)
- STANLEY ARIAL Wrist Strap, Black (0707-205)
- NEWALTHLETE 7060097 Adult Bike Helmet; Black (NE878879)
- PLUGIT Breadboard large (PL289302)
- SECA CORPORATION Covidien Filac„¢ Disposable Probe Covers For Seca®535 Vital Signs Monitor, 2000/Case (4900015001)
- A2Z SCILAB Senn Muller Retractor Blunt (A2Z-ZR711)
- PROSKIT Breadboard Accessories, Large (900-272)
- Armedica Diagnostic Equipment