Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-240 Bo-Bath Treatment Table, Burgundy
Mfr # AM240-BRG
Zoro # G602570656
product price: $3,990.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,990.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AM240-BRG
- Zoro # G602570656
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Two Piece
Width: 40′′
Length: 76′′
Head Section: One section
40′′ x 27′′ Raises 74 degrees
Body Section: 40′′ x 49′′
Minimum Height: 18′′
Maximum Height: 37′′
500 lb Lifting Capacity
Available for bariatric patients.
Width: 40′′
Length: 76′′
Head Section: One section
40′′ x 27′′ Raises 74 degrees
Body Section: 40′′ x 49′′
Minimum Height: 18′′
Maximum Height: 37′′
500 lb Lifting Capacity
Available for bariatric patients.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aerosol Spray Bandage, 1 oz., PK4 (90447)
- ADVENTURE MEDICAL Adventure First Aid Series First Aid kit, Fabric (2064-0291)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 5.4 qt., Clear, PK12 (8708C)
- AMERICAN RED CROSS Bulk First Aid kit, Plastic, 10 Person (711340)
- ECONOMY Emesis Basin, 9-7/8in x 4-1/2in x 2-1/4in, 26 oz (GS-35-340)
- FIRST AID ONLY Ring Cutter, 2 In, Stainless Steel (M5118)
- BURGON & BALL Hip Trug Navy 3Qt (GKN/LGTRUGNAVY)
- LEARN IT BY ART&TRADE Art Integration Kit, Grade 2, 12-3/5"Wx19-1/4"Lx3-1/2"H, MI (PAC100105)
- A2Z SCILAB BERNARD ROOT TIP LEFT SPADE ELEVATOR ELE-0060L (A2Z-ZR808)
- HEAT FACTORY Large Warmer, PK3 (19413)
- DYNABRADE PAD HOOK & LOOP 6" (DB56158)
- Armedica Diagnostic Equipment