Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-240 Bo-Bath Treatment Table, Blueridge
Mfr # AM240-BLR
Zoro # G602570427
product price: $3,990.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,990.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AM240-BLR
- Zoro # G602570427
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Two Piece
Width: 40′′
Length: 76′′
Head Section: One section
40′′ x 27′′ Raises 74 degrees
Body Section: 40′′ x 49′′
Minimum Height: 18′′
Maximum Height: 37′′
500 lb Lifting Capacity
Available for bariatric patients.
Width: 40′′
Length: 76′′
Head Section: One section
40′′ x 27′′ Raises 74 degrees
Body Section: 40′′ x 49′′
Minimum Height: 18′′
Maximum Height: 37′′
500 lb Lifting Capacity
Available for bariatric patients.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Adult Non Rebreather Oxygen Mask, Ea, 50/Cs, 50PK (787421)
- SAFETY 1ST Stove Knob Covers 5Pk (48409)
- ZORO SELECT FirstAidKit w/House, 241pcs, 14x4 1/8", WHT (54770-021)
- FIRST AID ONLY Gauze Roll, Non-Sterile, White, 3 in. W (J224)
- MEDM Taylor Urns 520BU Cultured Onyx Cremation Olympus Adult Urn; Burgundy (520BU)
- MALCO Malco DS2 Offset Body Duct Stretcher (DS2)
- MEDEGEN MEDICAL PRODUCTS Bedpan, Fracture, Gold, PK12 (H102-05)
- COVIDIEN Wall Cabinet, Plastic, Beige (SSGB10056H)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1006 Baseline Plastic Goniometer - Rulongmeter Style - 360 Degree Head - 7 in. Arms (12-1006)
- SCIENTIFIC LABWARES Bucket Stainless Steel 16 Qt (785-115)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (WGB-SECUR-SIZE17-5PK)
- Armedica Diagnostic and Monitoring Instruments and Supplies