Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-240 Bo-Bath Treatment Table, Black
Mfr # AM240-BLK
Zoro # G202570407
product price: $3,990.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,990.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AM240-BLK
- Zoro # G202570407
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Two Piece
Width: 40′′
Length: 76′′
Head Section: One section
40′′ x 27′′ Raises 74 degrees
Body Section: 40′′ x 49′′
Minimum Height: 18′′
Maximum Height: 37′′
500 lb Lifting Capacity
Available for bariatric patients.
Width: 40′′
Length: 76′′
Head Section: One section
40′′ x 27′′ Raises 74 degrees
Body Section: 40′′ x 49′′
Minimum Height: 18′′
Maximum Height: 37′′
500 lb Lifting Capacity
Available for bariatric patients.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUBIX SAFETY Outdoor, Alarmed AED Cabinet (OWC)
- ZEP 500 mL Liquid Hand Soap Pump Bottle (333901)
- MEDI-FIRST Sinus Pain and Pressure, Tablet, PK500 (81913)
- ZORO SELECT Pre-Poison Ivy Barrier, Wipes, PK25 (83640)
- DIAL MFG BEARING HI RISE 3/4"" (6644)
- CYNAMED Wax and Cement Spatulas, W-31 (CYZR-0285)
- ILC Replacement for Mckesson Lumeon Deluxe Blood Pressure Unit Inflation Bulb AND Valve (LUMEON DELUXE BLOOD PRESSURE UNIT INFLATION BULB)
- MEDSOURCE Strap, Orange, 60 in. L (MS-ST696)
- NORTH AMERICAN RESCUE Folding Stretcher, Black/Green, 84-1/2" H (60-0051)
- SHARPER IMAGE Calming Heat Massaging Neck Wrap Polyester (CWT18004)
- A&D A&D UA767FAC Medical Blood Pressure Monitor (UA767FAC)
- Armedica Diagnostic and Monitoring Instruments and Supplies