Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-234 Bariatric Table, Patina
Mfr # AM234-PTN
Zoro # G202570216
product price: $3,834.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,834.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AM234-PTN
- Zoro # G202570216
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Two Piece
Width: 34′′
Length: 76′′
Head Section: One Section
34′′ x 27′′. Raises 75 degrees. Contoured face / nose opening.
Body Section: 34′′ x 49′′
Minimum Height: 18′′
Maximum Height: 37′′
Capacity (lbs): 500 lbs.
Available for bariatric patients.
These treatment tables are what put Armedica on the map... strong, stylish and affordable. For the clinician, the AM-Series offers full height adjustment and section mobility so the patient can be placed in the proper position for maximum results with minimum effort. For the patient, comfort and easy access getting on and off the table.
All AM-Series Treatment Tables share these features:
34 oz. Heavy-duty vinyl with Permablok 3(R) bacterial protection.
1?” Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Footswitch control.
Power assisted caster system (unless noted otherwise).
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
400 lb. Lifting weight capacity (unless noted otherwise).
Width: 34′′
Length: 76′′
Head Section: One Section
34′′ x 27′′. Raises 75 degrees. Contoured face / nose opening.
Body Section: 34′′ x 49′′
Minimum Height: 18′′
Maximum Height: 37′′
Capacity (lbs): 500 lbs.
Available for bariatric patients.
These treatment tables are what put Armedica on the map... strong, stylish and affordable. For the clinician, the AM-Series offers full height adjustment and section mobility so the patient can be placed in the proper position for maximum results with minimum effort. For the patient, comfort and easy access getting on and off the table.
All AM-Series Treatment Tables share these features:
34 oz. Heavy-duty vinyl with Permablok 3(R) bacterial protection.
1?” Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Footswitch control.
Power assisted caster system (unless noted otherwise).
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
400 lb. Lifting weight capacity (unless noted otherwise).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE MEGAMAX Tab-Style Briefs, White, Medium, 32"-44", 10PK (1274)
- EMI Emergency Burn Kit Advance, 25 Components (608)
- ZORO SELECT First Aid Kit Refill, Cardboard, 200 Person (9995-7502)
- FIRST VOICE Basic AED Responder Kit in Nylon, 5" H (V18112)
- PROSKIT Breadboard Accessories, Large (900-272)
- HONEYWELL NORTH Disposable Poncho, Polyethylene, Yellow (140968)
- EMI Bite Stick, 1/4", 6-1/2" L (676)
- PROSKIT Breadboard Accessories, Small (900-271)
- BAL BAL 23200 Foot Pads for C Jacks (23200)
- 3M LITTMANN Littmann CORE Digital Stethoscope, Black, 27 inch (3M8480)
- Armedica Diagnostic Equipment