Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-227 Treatment Table, Merlot
Mfr # AM227-MRL
Zoro # G102569792
product price: $3,212.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,212.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AM227-MRL
- Zoro # G102569792
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Two Piece
Width: 27′′
Length: 76′′
Head Section: One Section
27′′ x 27′′. Raises 75 degrees.
Body Section: 27′′ x 49′′
Minimum Height: 18′′
Maximum Height: 37′′
Capacity (lbs): 400 lbs.
These treatment tables are what put Armedica on the map... strong, stylish and affordable. For the clinician, the AM-Series offers full height adjustment and section mobility so the patient can be placed in the proper position for maximum results with minimum effort. For the patient, comfort and easy access getting on and off the table.
All AM-Series Treatment Tables share these features:
34 oz. Heavy-duty vinyl with Permablok 3(R) bacterial protection.
1?” Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Footswitch control.
Power assisted caster system (unless noted otherwise).
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
400 lb. Lifting weight capacity (unless noted otherwise).
Width: 27′′
Length: 76′′
Head Section: One Section
27′′ x 27′′. Raises 75 degrees.
Body Section: 27′′ x 49′′
Minimum Height: 18′′
Maximum Height: 37′′
Capacity (lbs): 400 lbs.
These treatment tables are what put Armedica on the map... strong, stylish and affordable. For the clinician, the AM-Series offers full height adjustment and section mobility so the patient can be placed in the proper position for maximum results with minimum effort. For the patient, comfort and easy access getting on and off the table.
All AM-Series Treatment Tables share these features:
34 oz. Heavy-duty vinyl with Permablok 3(R) bacterial protection.
1?” Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Footswitch control.
Power assisted caster system (unless noted otherwise).
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
400 lb. Lifting weight capacity (unless noted otherwise).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER Fowler 52-520-109-0 .001" AGD Indicator - Black (52-520-109-0)
- INDUSTRIAL SUNSCREEN Indstrl Sunscreen, Zinc Oxide, 2 oz., PK24 (ISSC-2-30+FF)
- DEGREE Degree Shower Clean Invisible Solid For Women 17g, PK36 (56430)
- ZORO SELECT Fingertip/Knuckle/Strip Bandages, PK20 (61371)
- S & H INDUSTRIES DRILL AIR 1/2" KEYLESS HD REV (VKV344)
- BELL SPORTS Bell Sports 7063287 Youth Boys Bike Helmet (202702)
- MEDEGEN MEDICAL PRODUCTS Stckble Cntainr, 3 gal., Trnslcnt Red, PK12 (8710TF)
- DEWALT 2-Piece Cord Minder Bracket Set (41600)
- FIREPOWER ESAB Savage A40 9-13 Yellow (700000491)
- ILC Replacement for Mckesson Lumeon Deluxe Blood Pressure Unit Inflation Bulb AND Valve (LUMEON DELUXE BLOOD PRESSURE UNIT INFLATION BULB)
- BIOFREEZE Biofreeze, Pump Bottle, 16 oz. (31116)
- Armedica Diagnostic Equipment