Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-227 Treatment Table, F. Green
Mfr # AM227-FGN
Zoro # G402570061
product price: $3,212.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,212.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AM227-FGN
- Zoro # G402570061
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Two Piece
Width: 27′′
Length: 76′′
Head Section: One Section
27′′ x 27′′. Raises 75 degrees.
Body Section: 27′′ x 49′′
Minimum Height: 18′′
Maximum Height: 37′′
Capacity (lbs): 400 lbs.
These treatment tables are what put Armedica on the map... strong, stylish and affordable. For the clinician, the AM-Series offers full height adjustment and section mobility so the patient can be placed in the proper position for maximum results with minimum effort. For the patient, comfort and easy access getting on and off the table.
All AM-Series Treatment Tables share these features:
34 oz. Heavy-duty vinyl with Permablok 3(R) bacterial protection.
1?” Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Footswitch control.
Power assisted caster system (unless noted otherwise).
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
400 lb. Lifting weight capacity (unless noted otherwise).
Width: 27′′
Length: 76′′
Head Section: One Section
27′′ x 27′′. Raises 75 degrees.
Body Section: 27′′ x 49′′
Minimum Height: 18′′
Maximum Height: 37′′
Capacity (lbs): 400 lbs.
These treatment tables are what put Armedica on the map... strong, stylish and affordable. For the clinician, the AM-Series offers full height adjustment and section mobility so the patient can be placed in the proper position for maximum results with minimum effort. For the patient, comfort and easy access getting on and off the table.
All AM-Series Treatment Tables share these features:
34 oz. Heavy-duty vinyl with Permablok 3(R) bacterial protection.
1?” Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Footswitch control.
Power assisted caster system (unless noted otherwise).
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
400 lb. Lifting weight capacity (unless noted otherwise).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYLENOL 500 mg White Extra Strength Acetaminophen (97473)
- INVACARE Oxygen Tank Regulator Model Mini TRM8-8B 0-8 LPM. CGA870 w/Barb Outlet (TAGTR8-8B)
- A2Z SCILAB Dental Tartar Remover Tooth Plaque Scraper Remover #9 (A2Z-ZR207)
- NEW SOLUTIONS 1 x 12 x 19 in. Invacare 16 in. Back for Wheelchair- Black (UB431)
- MEDEGEN MEDICAL PRODUCTS Sitz Bath, Elongated, Rose, PK14 (H995-10)
- EVA-SAFE Evidence Tubes, PK12 (SHSC0821SC)
- DUKAL Sterile Eye Pads, 50PK (841)
- WRAP-IT 2.25 in. L Multicolored Polypropylene Cable Labels (410-CL-MD-MC)
- GRIP-RITE DW SCREW PH #10X5"" 1K PK (5CDWS1M)
- EMI Bite Stick, 1/4", 6-1/2" L (676)
- ECONOMY Senn Retractor, 6 1/4in, Double Endeded, Sharp, Economy, Each (26-586)
- Armedica Diagnostic Equipment