Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-227 Treatment Table, Cappuccino
Mfr # AM227-CPO
Zoro # G202569944
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,212.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armedica
- MFR # AM227-CPO
- Zoro # G202569944
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Two Piece
Width: 27′′
Length: 76′′
Head Section: One Section
27′′ x 27′′. Raises 75 degrees.
Body Section: 27′′ x 49′′
Minimum Height: 18′′
Maximum Height: 37′′
Capacity (lbs): 400 lbs.
These treatment tables are what put Armedica on the map... strong, stylish and affordable. For the clinician, the AM-Series offers full height adjustment and section mobility so the patient can be placed in the proper position for maximum results with minimum effort. For the patient, comfort and easy access getting on and off the table.
All AM-Series Treatment Tables share these features:
34 oz. Heavy-duty vinyl with Permablok 3(R) bacterial protection.
1?” Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Footswitch control.
Power assisted caster system (unless noted otherwise).
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
400 lb. Lifting weight capacity (unless noted otherwise).
Width: 27′′
Length: 76′′
Head Section: One Section
27′′ x 27′′. Raises 75 degrees.
Body Section: 27′′ x 49′′
Minimum Height: 18′′
Maximum Height: 37′′
Capacity (lbs): 400 lbs.
These treatment tables are what put Armedica on the map... strong, stylish and affordable. For the clinician, the AM-Series offers full height adjustment and section mobility so the patient can be placed in the proper position for maximum results with minimum effort. For the patient, comfort and easy access getting on and off the table.
All AM-Series Treatment Tables share these features:
34 oz. Heavy-duty vinyl with Permablok 3(R) bacterial protection.
1?” Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Footswitch control.
Power assisted caster system (unless noted otherwise).
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
400 lb. Lifting weight capacity (unless noted otherwise).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Organic Sanitary Pads with Wings, PK200 (EGP200)
- MEDLINE Gauze, Woven, Cotton, 4"x4", PK50 (PRM4412)
- PHYSICIANSCARE Aspirin, Tablet, 325mg, PK50 (90014)
- OASIS Athletic Tape, 1.5 in. x 10 Yards, White (AT1.5)
- MAXTEC Analyzer, O2, 4" H x 3" Wx1-11/32" D (R217P42)
- MEDICAL ACTION Emesis, 16 oz., Polypropylene, Rose, PK250 (H300-10)
- ILC Replacement for AMC Cn-bp20 Nibp Connectors (CN-BP20 NIBP CONNECTORS AMC)
- SIMPSON STRONG-TIE L Strap 1212L 12X12 (1212L)
- DMI Rescue Board, 24in.L, 3/4in.W, Maple Wood (518-1765-0400)
- DV8 OFFROAD TRACTION BOARD W BAG BLACK FINISH (RTB1-01BK)
- DYNAREX Medical Blades #11 (4131)
- Armedica Diagnostic Equipment