Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-227 Treatment Table, Burgundy
Mfr # AM227-BRG
Zoro # G102570064
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,212.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armedica
- MFR # AM227-BRG
- Zoro # G102570064
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Two Piece
Width: 27′′
Length: 76′′
Head Section: One Section
27′′ x 27′′. Raises 75 degrees.
Body Section: 27′′ x 49′′
Minimum Height: 18′′
Maximum Height: 37′′
Capacity (lbs): 400 lbs.
These treatment tables are what put Armedica on the map... strong, stylish and affordable. For the clinician, the AM-Series offers full height adjustment and section mobility so the patient can be placed in the proper position for maximum results with minimum effort. For the patient, comfort and easy access getting on and off the table.
All AM-Series Treatment Tables share these features:
34 oz. Heavy-duty vinyl with Permablok 3(R) bacterial protection.
1?” Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Footswitch control.
Power assisted caster system (unless noted otherwise).
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
400 lb. Lifting weight capacity (unless noted otherwise).
Width: 27′′
Length: 76′′
Head Section: One Section
27′′ x 27′′. Raises 75 degrees.
Body Section: 27′′ x 49′′
Minimum Height: 18′′
Maximum Height: 37′′
Capacity (lbs): 400 lbs.
These treatment tables are what put Armedica on the map... strong, stylish and affordable. For the clinician, the AM-Series offers full height adjustment and section mobility so the patient can be placed in the proper position for maximum results with minimum effort. For the patient, comfort and easy access getting on and off the table.
All AM-Series Treatment Tables share these features:
34 oz. Heavy-duty vinyl with Permablok 3(R) bacterial protection.
1?” Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Footswitch control.
Power assisted caster system (unless noted otherwise).
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
400 lb. Lifting weight capacity (unless noted otherwise).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKOL CARE Manicure set, 15 pcs (Red) (AK-MANI-RED-15)
- FIRST AID ONLY Wound Seal Rapid Response Bottle (90327)
- ZOGICS Hydrating Body Lotion, Citrus and Aloe, 4PK (BLCA128-4)
- FRESHSCENT 0.25 oz Shaving Cream, 1000PK (PKSC)
- BATTERY SYSTEMS 12V LAndG Tractor Battery (U1XM)
- ZORO SELECT Bowl 1.5 Qt 3X7.25 304SS (M69014)
- A2Z SCILAB Laryngoscope Blade Miller #0, Stainless Steel (A2Z-ZR564)
- NEWALTHLETE 7060097 Adult Bike Helmet; Black (NE878879)
- PLUMB PAK S-TRAP 1-1/2"" WHT (PP66-3W)
- KASK AMERICA Zenith X Ear Defenders SC2 Yellow (WHP00005)
- DEFIBTECH Adult Electrode Pads, 7 In. L, PR (DDP-2001)
- Armedica Diagnostic and Monitoring Instruments and Supplies