Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-200 Treatment Table, Black
Mfr # AM200-BLK
Zoro # G802570364
product price: $3,127.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,127.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AM200-BLK
- Zoro # G802570364
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Two Piece
Width: 27′′
Length: 76′′
Head Section: One Section
15′′ x 27′′. Raises 45 degrees. Lowers 90 degrees. Contoured face/nose opening
Body Section: 61′′ x 27′′
Minimum Height: 18′′
Maximum Height: 37′′
These treatment tables are what put Armedica on the map... strong, stylish and affordable. For the clinician, the AM-Series offers full height adjustment and section mobility so the patient can be placed in the proper position for maximum results with minimum effort. For the patient, comfort and easy access getting on and off the table.
All AM-Series Treatment Tables share these features:
34 oz. Heavy-duty vinyl with bacterial protection.
1?” Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Footswitch control.
Power assisted caster system (unless noted otherwise).
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
400 lb. Lifting weight capacity (unless noted otherwise).
Width: 27′′
Length: 76′′
Head Section: One Section
15′′ x 27′′. Raises 45 degrees. Lowers 90 degrees. Contoured face/nose opening
Body Section: 61′′ x 27′′
Minimum Height: 18′′
Maximum Height: 37′′
These treatment tables are what put Armedica on the map... strong, stylish and affordable. For the clinician, the AM-Series offers full height adjustment and section mobility so the patient can be placed in the proper position for maximum results with minimum effort. For the patient, comfort and easy access getting on and off the table.
All AM-Series Treatment Tables share these features:
34 oz. Heavy-duty vinyl with bacterial protection.
1?” Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Footswitch control.
Power assisted caster system (unless noted otherwise).
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
400 lb. Lifting weight capacity (unless noted otherwise).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLGATE Colgate Enamel Health Sparkling Fresh Mint Mouthwash 16.9 fl. oz., PK6 (167158)
- AJAX Softsoap Crisp Clean Scent Antibacterial Liquid Hand Soap 11.25 oz (US03562A)
- READY AMERICA Group Emergency Survival Kit, Plastic Case 10 Person (70551)
- ZOLL Instant Cold Compress, White, Disposable (8911-000250-01)
- ILC Replacement for Cables AND Sensors Ip-bb-300 (IP-BB-300 CABLES AND SENSORS)
- GENERAL TOOLS TAP & DRILL TABLE REFERENCE 6" (GN715)
- MEDSOURCE Strap, White, 108 in. L (MS-ST900)
- SUPERJOCK CHGTVD-104-16 16 oz Bare Bones Undercarriage Spray (SU1604530)
- COVIDIEN Wall Cabinet, Plastic, Beige (SSGB10056H)
- A2Z SCILAB Gelpi Retractor 3.5", Premium Stainless Steel (A2Z-ZR706)
- FABRICATION ENTERPRISES Baseline Adjustable Wall Goniometer (12-1096)
- Armedica Diagnostic and Monitoring Instruments and Supplies