Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-150 Treatment Table, Black
Mfr # AM150-BLK
Zoro # G102570675
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,930.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armedica
- MFR # AM150-BLK
- Zoro # G102570675
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: One Piece
Width: 27′′
Length: 76′′
Minimum Height: 18′′
Maximum Height: 37′′
The AM series treatment tables are what put Armedica on the map... strong, stylish and affordable. For the clinician, the AM-Series offers full height adjustment and section mobility so the patient can be placed in the proper position for maximum results with minimum effort. For the patient, comfort and easy access getting on and off the table.
Features:
34 oz. Heavy-duty vinyl with bacterial protection.
1?” Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Footswitch control.
Power assisted caster system
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
400 lb. Lifting weight capacity
Width: 27′′
Length: 76′′
Minimum Height: 18′′
Maximum Height: 37′′
The AM series treatment tables are what put Armedica on the map... strong, stylish and affordable. For the clinician, the AM-Series offers full height adjustment and section mobility so the patient can be placed in the proper position for maximum results with minimum effort. For the patient, comfort and easy access getting on and off the table.
Features:
34 oz. Heavy-duty vinyl with bacterial protection.
1?” Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Footswitch control.
Power assisted caster system
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
400 lb. Lifting weight capacity
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOST HIGH PROTEIN Chocolate Oral Supplement, 8oz Bottle, 24PK (41679940365)
- FIRST AID ONLY Bulk First Aid kit, Plastic (10102)
- STANLEY HEALTHCARE Roam Alert Pocket Tag Reader, Gray (AR3TR02-POC)
- ILC Replacement for Rectus Type 20 Nibp Connectors (TYPE 20 NIBP CONNECTORS RECTUS)
- A2Z SCILAB Laryngeal Boilable Hygiene Dental 24mm Mirror with Handle #5 (A2Z-ZR633)
- BELL SPORTS Bell Sports 7060097 Adult Bike Helmet; Black (202697)
- DEFIBTECH Adult Training Electrode Pads, 12 In. L (DDP-101TR)
- EMPI AXLES/BOOTS Repl Gauze Element Low, 00-9048-0 (00-9048-0)
- A2Z SCILAB Liston Bone Cutter 5.5" Straight (A2Z-ZR764)
- ECONOMY Periodontal Scaler, Sickle, H6/7 (18-740)
- VON KLAUS Mini-Lambotte Osteotome, Swiss Pattern, Straight, 5 1/8in German (VK127-5710)
- Armedica Diagnostic Equipment