Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-140 Bariatric Treatment Table, Patina
Mfr # AM140-PTN
Zoro # G102570712
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,562.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armedica
- MFR # AM140-PTN
- Zoro # G102570712
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Armedica AM-140 bariatric treatment table is strong and affordable table which offers full height adjustment and section mobility. AM-140 features pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation. Armedica AM-140 treatment table provides comfort and easy access to clients getting on and off the table. AM-140 treatment table helps in proper positioning of client for maximum results with minimum effort.
Features
Foot-switch control
500 lbs weight capacity
Power assisted caster system
Top sections have welded steel support frames
Radiused, seamless corners on upholstered components
Decorator color- have an ultra-soft leather feel and soft hi-loft backing
Vinyl - heavy duty 34 oz. material with an anti-microbial protective coating designed for use in the medical industry
Features
Foot-switch control
500 lbs weight capacity
Power assisted caster system
Top sections have welded steel support frames
Radiused, seamless corners on upholstered components
Decorator color- have an ultra-soft leather feel and soft hi-loft backing
Vinyl - heavy duty 34 oz. material with an anti-microbial protective coating designed for use in the medical industry
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Itch Gel, Cream, Wipes, 0.250 oz. (91084)
- PROJEX Rubber Crutch/Cane Tip Off-White Round 7/8 in. W , 2PK (P0057)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 23 qt. Bottle, Red, PK4 (187)
- NORTHSHORE MEGAMAX Tab-Style Briefs, White, Large, 42"-54", 10PK (1277)
- DYNALON Glass Disposal Box, Intermediate Mo, PK 6 (797035)
- HD HD SP2551 Hinge Cafe Door - Brass (SP2551)
- PHYSICIANSCARE Personal Eye Wash Bottle, 1 oz. (7-010)
- MERET PRODUCTS ID Panel, Hook-and-Loop Closure, 2" H, Red (M5101HP-B)
- SUNEX CARTCOMPACT SLIDE TOP UTILITY RED (SU8035R)
- DRAEGER Telescopic Probe (8316530)
- CLINTON Family Practice Table w/ Stool, Gray Coat, Color: Royal Blue (8890-1GR-3RB)
- Armedica Diagnostic Equipment