Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-140 Bariatric Treatment Table, Greystone
Mfr # AM140-GST
Zoro # G402570481
product price: $3,562.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,562.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AM140-GST
- Zoro # G402570481
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Armedica AM-140 bariatric treatment table is strong and affordable table which offers full height adjustment and section mobility. AM-140 features pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation. Armedica AM-140 treatment table provides comfort and easy access to clients getting on and off the table. AM-140 treatment table helps in proper positioning of client for maximum results with minimum effort.
Features
Foot-switch control
500 lbs weight capacity
Power assisted caster system
Top sections have welded steel support frames
Radiused, seamless corners on upholstered components
Decorator color- have an ultra-soft leather feel and soft hi-loft backing
Vinyl - heavy duty 34 oz. material with an anti-microbial protective coating designed for use in the medical industry
Features
Foot-switch control
500 lbs weight capacity
Power assisted caster system
Top sections have welded steel support frames
Radiused, seamless corners on upholstered components
Decorator color- have an ultra-soft leather feel and soft hi-loft backing
Vinyl - heavy duty 34 oz. material with an anti-microbial protective coating designed for use in the medical industry
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE Elastic Bandage with E-Z Clips, 2 x 50 (207310)
- DOVE Dove Men+Care Extra Fresh Antiperspirant Deodorant 2.7 oz. Bar, PK12 (06672)
- NEW SOLUTIONS 22 x 18 in. Invacare Wheelchair Seat Extra Depth- Black Vinyl (US221)
- INVACARE 14 Inch Full Length Wheelchair Padded Armrests Black - Pack Of 10, 10PK (1035448-10)
- CLINTON Infusion Pump Frame (IV-42)
- MEDEGEN MEDICAL PRODUCTS Waste Container, 11 gal., 12x24x12", PK14 (10-2011)
- LUCKY LINE LuckyLine: WRIST COIL BLUE NKR, PK 5 (LKL-4103505)
- ECONOMY Economy Weitlaner Retractor, Blunt, 5.5in, Satin Finish (26-571-S)
- MAKITA BATTERY 7.2V LITHIUM-ION 1.5AH (MPBL0715)
- RUBBERMAID COMMERCIAL 28 Gallon Square Rubbermaid Brute Waste Receptacles - Red 3526 (FG352600RED)
- FIRST AID ONLY Eye Magnet, Silver, SS, Width: 3/10 in (17-100)
- Armedica Diagnostic Equipment