Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-134 Bariatric Treatment Table, Imp. Blue
Mfr # AM134-IBL
Zoro # G102570071
product price: $3,312.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,312.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AM134-IBL
- Zoro # G102570071
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Armedica AM-134 bariatric treatment table is 34" wide and has one section top. It is strong and affordable table which offers full height adjustment and section mobility. Armedica AM-134 treatment table provides comfort and easy access to clients getting on and off the table. AM-134 treatment table helps in proper positioning of client for maximum results with minimum effort. AM-134 features pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Features
Foot-switch control
500 lbs weight capacity
Power assisted caster system
Top sections have welded steel support frames
Radiused, seamless corners on upholstered components
Decorator color- have an ultra-soft leather feel and soft hi-loft backing
Vinyl - heavy duty 34 oz. material with an anti-microbial protective coating designed for use in the medical industry
Features
Foot-switch control
500 lbs weight capacity
Power assisted caster system
Top sections have welded steel support frames
Radiused, seamless corners on upholstered components
Decorator color- have an ultra-soft leather feel and soft hi-loft backing
Vinyl - heavy duty 34 oz. material with an anti-microbial protective coating designed for use in the medical industry
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE GeriCall Call Cord, Rauland 8-Pin Din (118804C-10)
- CYNAMED Automatic Feeding Syringe, 50mL (CYZR-0219)
- UNILEVER US Dove, WHITE BEAUTY BAR, LIGHT SCENT, 3.17 OZ, 3PK (04090PK)
- PROHEAL Gel Infused Foam Wheelchair Seat Cushion w/ Coccyx Cutout -18" x 18" x3” (PH-74003CX)
- ILC Replacement for Mckesson Lumeon Deluxe Blood Pressure Unit Inflation Bulb AND Valve (LUMEON DELUXE BLOOD PRESSURE UNIT INFLATION BULB)
- BIOFREEZE Biofreeze, Tube, 4 oz. (31114)
- ORIGINAL LISHI ORIGINAL LISHI: KTM1 FOR KTM AND YAMAHA BIKES 2-IN-1 PICK - ANTI GLARE (OLS-KTM1-AG)
- COVIDIEN Wall Cabinet, Plastic, Beige (SSGB10056H)
- ADVOCATE Glucose SOS Sweet & Tangy (GL-SOS-ST)
- OASIS IV Extension Set withinjection Site, 30 -- 34in, Each (IVEXTINJ)
- PLUMB PAK S-TRAP 1-1/2"" WHT (PP66-3W)
- Armedica Diagnostic and Monitoring Instruments and Supplies