Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-134 Bariatric Treatment Table, Greystone
Mfr # AM134-GST
Zoro # G902569978
product price: $3,312.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,312.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AM134-GST
- Zoro # G902569978
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Armedica AM-134 bariatric treatment table is 34" wide and has one section top. It is strong and affordable table which offers full height adjustment and section mobility. Armedica AM-134 treatment table provides comfort and easy access to clients getting on and off the table. AM-134 treatment table helps in proper positioning of client for maximum results with minimum effort. AM-134 features pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Features
Foot-switch control
500 lbs weight capacity
Power assisted caster system
Top sections have welded steel support frames
Radiused, seamless corners on upholstered components
Decorator color- have an ultra-soft leather feel and soft hi-loft backing
Vinyl - heavy duty 34 oz. material with an anti-microbial protective coating designed for use in the medical industry
Features
Foot-switch control
500 lbs weight capacity
Power assisted caster system
Top sections have welded steel support frames
Radiused, seamless corners on upholstered components
Decorator color- have an ultra-soft leather feel and soft hi-loft backing
Vinyl - heavy duty 34 oz. material with an anti-microbial protective coating designed for use in the medical industry
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELCH ALLYN Connex Spot Classic Mobile Stand MS3 (7000-MS3)
- CYNAMED Dental Mirror - #5, 24mm, PK12 (CYZR-0328)
- ALCO Vinyl Seat Upholstery, 18" W, 8 Hole, Black (779-A3)
- BARBASOL Beard Rechargeable Beard Trimmer (CBT13002BK)
- ILC Replacement for Critikon Dinamap 2751 Nibp Cuffs (2751 NIBP CUFFS CRITIKON DINAMAP)
- ILC Replacement for Datex Ohmeda D351030-d-200 Disposable Temperature Probes (D351030-D-200 DISPOSABLE TEMPERATURE PROBES DATEX)
- TOOL UV001930 Lawn & Garden Tractor Battery Terminal Nut & Bolt (TO697844)
- BIOFREEZE Biofreeze, Tube, 4 oz. (31114)
- HOUSE Auto Foundat Vent; Brown (HO564699)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (WGB-SECUR-SIZE17-5PK)
- FLUKE (MODEL #1LAC-A-11)TICK METER VOLT ALERT (FL2433021)
- Armedica Diagnostic Equipment