Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-134 Bariatric Treatment Table, D.Gray
Mfr # AM134-DVG
Zoro # G102569969
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,312.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armedica
- MFR # AM134-DVG
- Zoro # G102569969
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Armedica AM-134 bariatric treatment table is 34" wide and has one section top. It is strong and affordable table which offers full height adjustment and section mobility. Armedica AM-134 treatment table provides comfort and easy access to clients getting on and off the table. AM-134 treatment table helps in proper positioning of client for maximum results with minimum effort. AM-134 features pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Features
Foot-switch control
500 lbs weight capacity
Power assisted caster system
Top sections have welded steel support frames
Radiused, seamless corners on upholstered components
Decorator color- have an ultra-soft leather feel and soft hi-loft backing
Vinyl - heavy duty 34 oz. material with an anti-microbial protective coating designed for use in the medical industry
Features
Foot-switch control
500 lbs weight capacity
Power assisted caster system
Top sections have welded steel support frames
Radiused, seamless corners on upholstered components
Decorator color- have an ultra-soft leather feel and soft hi-loft backing
Vinyl - heavy duty 34 oz. material with an anti-microbial protective coating designed for use in the medical industry
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOUT Tidy Girl Sanitary Disposal Bags, PK600 (TG-7514P10)
- FIRST AID ONLY First Responder Kit, 158 Piece, 16 x 8 7.5 (520-FR)
- DOVE Dove Men+Care Extra Fresh Body And Face Wash 13.5 oz. Bottle, PK6 (01413)
- FIRST AID ONLY Burn Gel, Packet, 0.125g, PK6 (13-010)
- LEARN IT BY ART&TRADE Art Integration Kit, Grade 2, 12-3/5"Wx19-1/4"Lx3-1/2"H, MI (PAC100105)
- VON KLAUS Senn-Miller Retractor, 6.375in, Double-Ended, Blunt, German Grade (VK120-0509)
- WATERJEL Fire Blanket, 75" W 96" L, Tan, Orange Case (G9672C-4.69.000)
- VELCRO BRAND STRAP 1WRAP 7/8X23"" BLK (90700)
- MEDEGEN MEDICAL PRODUCTS Bedpan, Fracture, Gray, PK50 (H100-11)
- FITNESSFREAK Digital Bath Scale (FI27791)
- 3M LITTMANN Classic III Stethoscope - Plum (3M5831)
- Armedica Diagnostic and Monitoring Instruments and Supplies