Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-134 Bariatric Treatment Table, Cappuccino
Mfr # AM134-CPO
Zoro # G402569881
product price: $3,312.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,312.99
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
- Brand Armedica
- MFR # AM134-CPO
- Zoro # G402569881
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Armedica AM-134 bariatric treatment table is 34" wide and has one section top. It is strong and affordable table which offers full height adjustment and section mobility. Armedica AM-134 treatment table provides comfort and easy access to clients getting on and off the table. AM-134 treatment table helps in proper positioning of client for maximum results with minimum effort. AM-134 features pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Features
Foot-switch control
500 lbs weight capacity
Power assisted caster system
Top sections have welded steel support frames
Radiused, seamless corners on upholstered components
Decorator color- have an ultra-soft leather feel and soft hi-loft backing
Vinyl - heavy duty 34 oz. material with an anti-microbial protective coating designed for use in the medical industry
Features
Foot-switch control
500 lbs weight capacity
Power assisted caster system
Top sections have welded steel support frames
Radiused, seamless corners on upholstered components
Decorator color- have an ultra-soft leather feel and soft hi-loft backing
Vinyl - heavy duty 34 oz. material with an anti-microbial protective coating designed for use in the medical industry
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
- DICK MEDICAL SUPPLY Strap, Yellow, 9 ft. L x 2-1/2" W x 3" H (31091 YL)
- SCENSIBLES Sanitary Receptacle Liners, 12" H, PK500 (LBS500)
- STERICYCLE Locking Wall Cabinet, 1.4 Qt MB System (NDCSS1)
- READY AMERICA Personal Emergency Hygiene Kit, Plastic Case, 1 Person (71502)
- BURGON & BALL Hip Trug Navy 3Qt (GKN/LGTRUGNAVY)
- ILC Replacement for AMC Cn-bp20 Nibp Connectors (CN-BP20 NIBP CONNECTORS AMC)
- ILC Replacement for Batteries AND Light Bulbs Diagnostic Resting ECG Electrodes Resting TAB Electrode (DIAGNOSTIC RESTING ECG ELECTRODES RESTING TAB ELE)
- FABRICATION ENTERPRISES Baseline Adjustable Wall Goniometer (12-1096)
- SIMPSON STRONG-TIE 16GA Strap (ST18)
- SPILFYTER Caution Stand with Sorbent Pads (HVU-700CS)
- MEDECO MEDECO:Maxum BiAxial Sgl. Residential - 2-3/8" (11TR603-05-DLT)
- Armedica Diagnostic and Monitoring Instruments and Supplies