Armedica

AM-134 Bariatric Treatment Table, Blueridge


product price: $3,312.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Armedica AM-134 bariatric treatment table is 34" wide and has one section top. It is strong and affordable table which offers full height adjustment and section mobility. Armedica AM-134 treatment table provides comfort and easy access to clients getting on and off the table. AM-134 treatment table helps in proper positioning of client for maximum results with minimum effort. AM-134 features pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Features
Foot-switch control
500 lbs weight capacity
Power assisted caster system
Top sections have welded steel support frames
Radiused, seamless corners on upholstered components
Decorator color- have an ultra-soft leather feel and soft hi-loft backing
Vinyl - heavy duty 34 oz. material with an anti-microbial protective coating designed for use in the medical industry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.